Microprocessor-Controlled Mechanical Convection Oven, 2.5 cu. ft. 240 VAC

YO-52301-55
Loading price...

Call for availability.
Qty

  • Proportional-integral-derivative (PID) controller provides precise
  • temperature control

  • Battery backup saves your last temperature setting—excellent for labs
  • where testing procedures are repeated
These mechanical convection ovens heat up to a maximum temperature of 275°C to save you valuable time in drying and aging applications. All models have a PID microprocessor controller that is easy to set and monitor making them perfect for a variety of uses in which precise control and good uniformity are important.

Safety features include a built-in backup controller and a circuit breaker. Backup controller automatically takes over the control if the actual temperature reaches 5°C above the set point. The circuit breaker protects the oven from power surges. The alarm indicator lets you know when the overtemperature value has been exceeded and the backup controller is in use.

What's Included:
shelves and a 6-ft (1.8-m) power cord with three-prong plug. The 120 VAC models have a NEMA Type 5-20P plug; the 240 VAC models have a European-style plug.
Product Type Oven
Capacity (Liters) 70.775
Capacity (cu ft) 2.5
Chamber size (" W) 18
Resolution 1°C
Chamber size (" H) 13.5
Chamber size (" D) 18
Minimum temperature (º C) 50
Maximum temperature (º C) 275
Minimum temperature (º F) 122
Maximum temperature (º F) 527
Power (VAC) 240
Temp uniformity ±3°C at 200°C
Temp display 3-digit LED
Rise time 80 minutes to 275°C
Shpg wt (lbs) 102 (54.5 kg)
Control type PID microprocessor
Power (Hz) 50/60
Power (Amps) 5.5
Power (watts) 1800
No. of shelf positions 5
No. of shelves 1
Brand Cole-Parmer
Construction Stainless steel interior and powder-coated steel exterior
Overall dimensions 25-3/4" W x 26" H x 23-1/2" D
(65 x 66 x 60 cm)
Manufacturer number CP13247726F

Accessories
Qty/Price
Availability
Extra shelf
YO-52301-80

EACH

Call for availability.
Calibrations
Qty/Price
Availability

EACH
Usually ships in 30 days.




Technical Resources
 
Related Products for Microprocessor-Controlled Mechanical Convection Oven, 2.5 cu. ft. 240 VAC
Image
  Product Detail
SKU

Microprocessor-Controlled Mechanical Convection Oven, 5.0 cu. ft. 115 VAC

Category: Cole-Parmer StableTemp Mechanical Convection Ovens
Description: StableTemp Microprocesssor-Controlled Mechanical Convection Ovens
Brand: Cole-Parmer


Microprocessor-Controlled Mechanical Convection Oven, 5.0 cu. ft. 240 VAC

Category: Cole-Parmer StableTemp Mechanical Convection Ovens
Description: StableTemp Microprocesssor-Controlled Mechanical Convection Ovens
Brand: Cole-Parmer


Microprocessor-Controlled Mechanical Convection Oven, 2.5 cu. ft., 120 VAC

Category: Cole-Parmer StableTemp Mechanical Convection Ovens
Description: StableTemp Microprocesssor-Controlled Mechanical Convection Ovens
Brand: Cole-Parmer


Microprocessor-Controlled Mechanical Convection Oven, 3.75 cu. ft. 115 VAC

Category: Cole-Parmer StableTemp Mechanical Convection Ovens
Description: StableTemp Microprocesssor-Controlled Mechanical Convection Ovens
Brand: Cole-Parmer


Microprocessor-Controlled Mechanical Convection Oven, 3.75 cu. ft. 240 VAC

Category: Cole-Parmer StableTemp Mechanical Convection Ovens
Description: StableTemp Microprocesssor-Controlled Mechanical Convection Ovens
Brand: Cole-Parmer


StableTemp microprocessor-controlled gravity convection oven, 5.0 cu ft, 120 VAC

Category: Cole-Parmer’s StableTemp Gravity Convection Ovens
Description: StableTemp Microprocessor-Controlled Gravity Convection Ovens
Brand: Cole-Parmer


StableTemp microprocessor-controlled gravity convection oven, 5.0 cu ft, 240 VAC

Category: Cole-Parmer’s StableTemp Gravity Convection Ovens
Description: StableTemp Microprocessor-Controlled Gravity Convection Ovens
Brand: Cole-Parmer


Binder High Temperature Mechanical Convection Oven, 0.7 cu ft (230 VAC)

Category: Binder Mechanical Convection Ovens
Description: Binder Microprocessor-Controlled Mechanical Convection Ovens
Brand: Binder


Binder High Temperature Mechanical Convection Oven, 1.9 cu ft (9010-0128)

Category: Binder Mechanical Convection Ovens
Description: Binder Microprocessor-Controlled Mechanical Convection Ovens
Brand: Binder


Binder High Temperature Mechanical Convection Oven, 1.9 cu ft (9010-0082)

Category: Binder Mechanical Convection Ovens
Description: Binder Microprocessor-Controlled Mechanical Convection Ovens
Brand: Binder


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews