Accumet pH Electrode, Combination, Microprobe, Refillable, Glass Body, BNC

YO-55500-04
Loading price...

Call for availability.
Qty
    ACCUMET combination pH electrodes deliver superior reproducibility in aqueous and titration samples. Glass-body models resist chemical attack. Epoxy-body models are impact-resistant and are ideal for rough handling. Electrodes with BNC or U.S. Standard connectors are available; both include a 30-mL bottle of fill solution and 76-cm lead.
    Product Type pH Electrode
    Body type Glass
    Reference junction Single-junction
    Temperature range 230°F (110°C)
    Reference cell type Ag/AgCl
    Connector BNC
    Suggested uses Small vessels
    Dimensions 127 mm L x 6.4 mm Dia
    Brand Accumet

    Accessories
    Qty/Price
    Availability

    PACKAGE

    Usually ships in 14 days or sooner.




    Technical Resources
     
    Related Products for Accumet pH Electrode, Combination, Microprobe, Refillable, Glass Body, BNC
    Image
      Product Detail
    SKU

    accumet accupHast Refillable DJ Glass Long-Neck pH Probe, 165x10mm; BNC

    Category: pH/Ion Laboratory Electrodes
    Description: Accumet accupHast high-performance, double-junction combination pH electrodes
    Brand: Accumet


    Accumet pH Electrode, Combination, Flat, Refillable, Epoxy Body, BNC

    Category: accumet Combination pH Electrodes from Cole-Parmer
    Description: Cole-Parmer Rugged epoxy-body ACCUMET compatible combination electrodes
    Brand: Accumet


    accumet pH Probe, Refillable/SJ/Glass/Long-Neck/180x6.4mm; BNC

    Category: accumet Combination pH Electrodes from Cole-Parmer
    Description: Cole-Parmer Glass-body ACCUMET Compatible Combination pH Electrodes
    Brand: Accumet


    pH electrode, general purpose, combination, rugged, refillable, glass body, BNC

    Category: Cole-Parmer Glass-Body Combination Electrodes
    Description: Cole-Parmer General-Purpose Glass Body Electrodes
    Brand: Cole-Parmer


    pH electrode, combination, spear tip, glass body, interchangeable connection

    Category: pH/Ion Laboratory Electrodes
    Description: Cole-Parmer pH Electrodes with Interchangeable Cables
    Brand: Cole-Parmer


    Accumet pH Electrode, Combination, General Purpose, Refillable, Glass Body, BNC

    Category: accumet Combination pH Electrodes from Cole-Parmer
    Description: Cole-Parmer Glass-body ACCUMET Compatible Combination pH Electrodes
    Brand: Accumet


    accumet accuTuph pH Probe, Refillable/SJ/Glass/Rugged-Bulb/140x10mm; BNC

    Category: accumet Combination pH Electrodes from Cole-Parmer
    Description: accumet accuTupH rugged, combination glass-body pH electrodes
    Brand: Accumet


    Accumet Accutuph Plus pH Electrode, Combination, Refillable, Glass Body, BNC

    Category: accumet Combination pH Electrodes from Cole-Parmer
    Description: accumet accuTupH rugged, combination glass-body pH electrodes
    Brand: Accumet


    accumet accupHast pH Probe, Refillable/DJ/Glass/140x10mm; BNC

    Category: pH/Ion Laboratory Electrodes
    Description: Accumet accupHast high-performance, double-junction combination pH electrodes
    Brand: Accumet


    Accumet pH Electrode, Combination, General Purpose, Refillable, Epoxy Body, BNC

    Category: accumet Combination pH Electrodes from Cole-Parmer
    Description: Cole-Parmer Rugged epoxy-body ACCUMET compatible combination electrodes
    Brand: Accumet


    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers
    Product Reviews

    Accumet pH Electrode, Combination, Microprobe, Refillable, Glass Body, BNC
    Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
    Popularity |  Favorites |  Title |  Price |  Part Number |  Category
    Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

    Previous: Accumet pH Electrode, Combination, General Purpose, Refillable, Glass Body, BNC  |  Next: accumet pH Probe, Refillable/SJ/Glass/Long-Neck/180x6.4mm; BNC