Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  accumet Combination pH Electrodes from Cole-Parmer   

Accumet pH Electrode, Combination, Microprobe, Refillable, Glass Body,

YO-55500-04
Loading price...

Call for availability.
Qty
    ACCUMET combination pH electrodes deliver superior reproducibility in aqueous and titration samples. Glass-body models resist chemical attack. Epoxy-body models are impact-resistant and are ideal for rough handling. Electrodes with BNC or U.S. Standard connectors are available; both include a 30-mL bottle of fill solution and 76-cm lead.
    Product Type pH Electrodes
    Description Refillable, microprobe
    Body type Glass
    Reference junction Single
    Temperature range 230°F (110°C)
    Reference cell type Ag/AgCl
    Connector BNC
    Suggested uses Small vessels
    Dimensions 127 mm L x 6.4 mm Dia
    Brand Accumet

    Accessories
    Qty/Price
    Availability

    PACKAGE

    Call for availability.




    Technical Resources
     
    Related Products for Accumet pH Electrode, Combination, Microprobe, Refillable, Glass Body,
    Image
      Product Detail
    SKU

    Accumet pH Electrode, Combination, Flat, Refillable, Epoxy Body, BNC

    Category: accumet Combination pH Electrodes from Cole-Parmer
    Description: Cole-Parmer Rugged epoxy-body ACCUMET compatible combination electrodes
    Brand: Accumet


    Accumet pH Electrode, Combination, Microprobe, Long-neck, Refillable,

    Category: accumet Combination pH Electrodes from Cole-Parmer
    Description: Cole-Parmer Glass-body ACCUMET Compatible Combination pH Electrodes
    Brand: Accumet


    Accumet Accuphast pH Electrode, Combination, Microprobe, Refillable, G

    Category: pH/Ion Laboratory Electrodes
    Description: Accumet accupHast high-performance, double-junction combination pH electrodes
    Brand: Accumet


    pH electrode, combination, spear tip, glass body, interchangeable conn (YO-05658-60)

    Category: pH/Ion Laboratory Electrodes
    Description: Cole-Parmer pH Electrodes with Interchangeable Cables
    Brand: Cole-Parmer


    Accumet pH Electrode, Combination, General Purpose, Refillable, Glass

    Category: accumet Combination pH Electrodes from Cole-Parmer
    Description: Cole-Parmer Glass-body ACCUMET Compatible Combination pH Electrodes
    Brand: Accumet


    Accumet pH Electrode, Combination, General Purpose, Refillable, Epoxy

    Category: accumet Combination pH Electrodes from Cole-Parmer
    Description: Cole-Parmer Rugged epoxy-body ACCUMET compatible combination electrodes
    Brand: Accumet


    Accumet pH Electrode, Combination, General Purpose, Gel-filled, Epoxy

    Category: accumet Combination pH Electrodes from Cole-Parmer
    Description: Cole-Parmer Rugged epoxy-body ACCUMET compatible combination electrodes
    Brand: Accumet


    Accumet pH Electrode, Combination, General Purpose, Long-neck, Gel-fil

    Category: accumet Combination pH Electrodes from Cole-Parmer
    Description: Cole-Parmer Rugged epoxy-body ACCUMET compatible combination electrodes
    Brand: Accumet


    Accumet pH Electrode, Combination, Double-junction, Gel-filled, Epoxy

    Category: accumet Combination pH Electrodes from Cole-Parmer
    Description: Cole-Parmer Rugged epoxy-body ACCUMET compatible combination electrodes
    Brand: Accumet


    pH electrode, combination, long-neck, epoxy body, interchangeable conn (YO-05658-65)

    Category: pH/Ion Laboratory Electrodes
    Description: Cole-Parmer pH Electrodes with Interchangeable Cables
    Brand: Cole-Parmer


    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers
    Product Reviews