Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  accumet Combination pH Electrodes from Cole-Parmer   

Accumet pH Electrode, Combination, Double-junction, Gel-filled, Epoxy

YO-55500-20
Loading price...

Call for availability.
Qty
    ACCUMET combination pH electrodes deliver superior reproducibility in aqueous and titration samples. Glass-body models withstand high temperatures and resist chemical attack. Epoxy-body models are impact-resistant and are ideal for rough handling. Electrodes with BNC or U.S. Standard connectors are available; both include a 30-mL bottle of fill solution and 76-cm lead. Models 055500-20 and -21 have a one-meter lead.
    Product Type pH Electrode
    Body type Epoxy
    Reference junction Double-junction
    Temperature range 176°F (80°C)
    Reference cell type Ag/AgCl
    Connector BNC
    Suggested uses Paper pulp testing
    Dimensions 140 mm L x 10 mm Dia
    Brand Accumet





    Technical Resources
     
    Related Products for Accumet pH Electrode, Combination, Double-junction, Gel-filled, Epoxy
    Image
      Product Detail
    SKU

    Accumet pH Electrode, Combination, General Purpose, Gel-filled, Epoxy

    Category: accumet Combination pH Electrodes from Cole-Parmer
    Description: Cole-Parmer Rugged epoxy-body ACCUMET compatible combination electrodes
    Brand: Accumet


    Accumet Accuphastreg pH Electrode, Combination, Double-junction, Refi

    Category: pH/Ion Laboratory Electrodes
    Description: Accumet accupHast high-performance, double-junction combination pH electrodes
    Brand: Accumet


    Accumet Accuphast pH Electrode, Combination, Double-junction, Refillab

    Category: pH/Ion Laboratory Electrodes
    Description: Accumet accupHast high-performance, double-junction combination pH electrodes
    Brand: Accumet


    pH electrode, combination, double-junction, gel-filled, BNC connector

    Category: pH/Ion Laboratory Electrodes
    Description: Cole-Parmer Epoxy-Body General Purpose pH and ORP Electrodes
    Brand: Cole-Parmer


    accumet accuTupH pH Electrode, Combination, Double-junction, Refillabl

    Category: accumet Combination pH Electrodes from Cole-Parmer
    Description: accumet accuTupH rugged, combination glass-body pH electrodes
    Brand: Accumet


    pH electrode, combination, single-junction, gel-filled, BNC connector

    Category: pH/Ion Laboratory Electrodes
    Description: Cole-Parmer Epoxy-Body General Purpose pH and ORP Electrodes
    Brand: Cole-Parmer


    PH ELECTRODE, COMBINATION, DOUBLE-JUNCTION, REFILLABLE, BNC (YO-05991-12)

    Category: pH/Ion Meter Accessories
    Description: Water Analysis Accessories
    Brand: Cole-Parmer


    Cole-Parmer 3-ft pH electrode, submersible, double-junction, 100 ohm R (YO-27001-83)

    Category: Cole-Parmer 3-ft Submersible pH and ORP Electrodes
    Description: Cole-Parmer Submersible 3 Foot pH electrodes
    Brand: Cole-Parmer


    Cole-Parmer Tuff-Tip pH Electrode with PTFE Junction, CPVC housing, no (YO-27003-01)

    Category: Cole-Parmer In-Line or Submersible, Tuff-Tip, Semi-Domed, pH and ORP Electrodes with PTFE Junctions
    Description: Cole-Parmer Tuff-Tip pH Electrodes with PTFE Junctions
    Brand: PTFE


    Cole-Parmer Tuff-Tip pH Electrode With PTFE Junction, CPVC housing, 10 (YO-27003-03)

    Category: Cole-Parmer In-Line or Submersible, Tuff-Tip, Semi-Domed, pH and ORP Electrodes with PTFE Junctions
    Description: Cole-Parmer Tuff-Tip pH Electrodes with PTFE Junctions
    Brand: PTFE


    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers
    Product Reviews