Schott BlueLine 15 pH, Glass pH/ATC Electrode with 3 ft BNC Cable (285129155(BLUE LINE#15PH))

YO-55503-34
Loading price...

Call for availability.
Qty

  • Silamid® reference system eliminates corrosion and interference from silver/silver chloride ions
  • Platinum diaphragm and free flow of electrolyte ensure excellent stability
Laboratory work has never been easier with these new high-quality electrodes from Schott. Innovative design features a sliding gate that allows easy filling of electrolyte solution and seals it from the solution being measured. BlueLine electrodes feature fast adjustment of measured values and high mechanical stability. Operating range is 0 to 14 pH.
Electrode models 55503-00, -30, and -46 offer superior durability with a cone-shaped electrode tip that is rugged and easy to clean. BNC and DIN fixed cable eletrodes include a 3-ft (1-m) cable. Order cable 55503-50 with DIN connector or 55503-55 with BNC connector (sold separately) for use with electrodes with removable cable.
ATC element is NTC 30 kΩ which is compatible with WTW meters
Schott—Reg TM Schott Glas
Product Type pH Electrode
Body type Glass
Reference junction Single-junction
pH range 0 to 14
Temperature range 212°F (100°C)
Reference cell type Silimid reference system
Connector BNC
Model 285129155(BLUE LINE#15PH)
Suggested uses General pupose with ATC
Dimensions 120 mm L x 12 mm Dia





Technical Resources
 
Related Products for Schott BlueLine 15 pH, Glass pH/ATC Electrode with 3 ft BNC Cable (285129155(BLUE LINE#15PH))
Image
  Product Detail
SKU

Schott BlueLine 15 pH, Glass pH/ATC Electrode with 3 ft BNC Cable (285129171(BLUE LINE#17PH))

Category: pH/Ion Laboratory Electrodes
Description: Schott BlueLine Electrodes
Brand: Schott


Schott BlueLine 26 pH, Epoxy pH/ATC Electrode with 3 ft BNC Cable

Category: pH/Ion Laboratory Electrodes
Description: Schott BlueLine Electrodes
Brand: Schott


Schott BlueLine 24 pH, Epoxy pH/ATC Electrode with 3 ft DIN Cable

Category: pH/Ion Laboratory Electrodes
Description: Schott BlueLine Electrodes
Brand: Schott


Schott BlueLine 25 pH, Epxoy pH Electrode with 3 ft BNC Cable

Category: pH/Ion Laboratory Electrodes
Description: Schott BlueLine Electrodes
Brand: Schott


Schott BlueLine 11 pH, Glass pH Electrode with Removeable Cable

Category: pH/Ion Laboratory Electrodes
Description: Schott BlueLine Electrodes
Brand: Schott


Cole-Parmer 3-ft pH electrode, submersible, single-junction, no ATC, 10-ft cable, BNC

Category: Cole-Parmer 3-ft Submersible pH and ORP Electrodes
Description: Cole-Parmer Submersible 3 Foot pH electrodes
Brand: Cole-Parmer


Cole-Parmer 3-ft pH electrode, submersible, double-junction, no ATC, 10-ft cable, BNC

Category: Cole-Parmer 3-ft Submersible pH and ORP Electrodes
Description: Cole-Parmer Submersible 3 Foot pH electrodes
Brand: Cole-Parmer


Cole-Parmer 3-ft pH electrode, submersible, double-junction, no ATC, 10-ft cable, Tinned ends (3983501-010T)

Category: Cole-Parmer 3-ft Submersible pH and ORP Electrodes
Description: Cole-Parmer Submersible 3 Foot pH electrodes
Brand: Cole-Parmer


Cole-Parmer 3-ft pH electrode, submersible, double-junction, no ATC, 10-ft cable, Tinned ends (3983701-010T)

Category: Cole-Parmer 3-ft Submersible pH and ORP Electrodes
Description: Cole-Parmer Submersible 3 Foot pH electrodes
Brand: Cole-Parmer


Cole-Parmer 3-ft pH electrode, submersible, single-junction, 100 ohm RTD, 10-ft cable, BNC (3983501-010BGV12,SJ,PT100)

Category: Cole-Parmer 3-ft Submersible pH and ORP Electrodes
Description: Cole-Parmer Submersible 3 Foot pH electrodes
Brand: Cole-Parmer


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews

Schott BlueLine 15 pH, Glass pH/ATC Electrode with 3 ft BNC Cable (285129155(BLUE LINE#15PH))
Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
Popularity |  Favorites |  Title |  Price |  Part Number |  Category
Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

Previous: Schott BlueLine 11 pH, Glass pH Electrode with Removeable Cable  |  Next: Schott BlueLine 15 pH, Glass pH/ATC Electrode with 3 ft BNC Cable (285129171(BLUE LINE#17PH))