Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  Presses   

Hydraulic Press Test System, Automatic with Heated Platen, 115 VAC, 60

YO-59620-40
Loading price...

Call for availability.
Qty

  • Test the physical limits of your sample—systems are ideal for a wide range of applications including material research and quality control
  • Compact design efficiently uses your laboratory bench space
  • Cast-iron base and bolsters with two threaded columns provide easy daylight adjustment
These heavy-duty systems handle a wide range of laboratory quality and performance applications such as compression, flexural, or shear strength; flow and color dispersion; and material research using ceramics, composites, construction materials, resins, and more. Safety features include a 10-gauge steel shield with see-through, shatterproof polycarbonate access door. The base has holes for permanent bench mounting and for optional permanent bench mounting.
Automatic Hydraulic Presses: These microprocessor-controlled presses feature a touch-screen interface allowing you to select auto or manual mode, and units in lb, US tons, metric tons, or kg. Scroll through menu to enter parameters for pressure, pump speed, and dwell time. Presses feature audible/visual alarms and proximity switch for adjustable slowdown position. Requires two-hand operation for maximum safety.
Versions that are CE-marked are available by special order—call our Application Specialists for details.
What's Included:
Models 596420-40 and -45 include two steel heated platens that provide heat upt o 650°F (343°C), a power cord (115 VAC versions include a US standard plug), and oil.
Ram stroke 6 in (15.25 cm)
Product Type Automatic Hydraulic Presses
Power (VAC) 115
Power (Hz) 60
Platen included Yes, two heated
Max clamp force 15 tons (30,000 lb)
Daylight opening 0" to 14" (0 to 36 cm)
Dimensions 35 in W x 40 in H x 20 in D (89 x 102 x 51 cm)

Accessories
Qty/Price
Availability

EACH

Call for availability.

EACH

Call for availability.

PACKAGE of 12

Call for availability.

PACKAGE of 12

Call for availability.




Technical Resources
 
Related Products for Hydraulic Press Test System, Automatic with Heated Platen, 115 VAC, 60
Image
  Product Detail
SKU

Hydraulic Press Test System, Automatic with Heated Platen, 230 VAC, 60

Category: Presses
Description: Hydraulic Press Test Systems, Automatic
Brand: Cole-Parmer


Hydraulic Press Test System, Automatic, 115 VAC, 60 Hz

Category: Presses
Description: Hydraulic Press Test Systems, Automatic
Brand: Cole-Parmer


Hydraulic Press Test System, Automatic, 230 VAC, 60 Hz

Category: Presses
Description: Hydraulic Press Test Systems, Automatic
Brand: Cole-Parmer


Hydraulic Press Test System, Manual

Category: Presses
Description: Hydraulic Press Test Systems, Manual
Brand: Cole-Parmer


Heated Platens for Manual Hydraulic Press Test System 59620-00, 115 VA

Category: Hydraulic Press Test Systems
Description: Heated Platens
Brand: Cole-Parmer


Heated Platens for Manual Hydraulic Press Test System 59620-00, 230 VA

Category: Hydraulic Press Test Systems
Description: Heated Platens
Brand: Cole-Parmer


Two-Gauge Manifold for Manual Hydraulic Press Test System 59620-00

Category: Accessories for Hydraulic Press Test Systems
Description: Two-Gauge Manifold
Brand: Cole-Parmer


1-1/8" ID Test Cylinders with Pellet Molds for Hydraulic Press Test Sy

Category: Digital Automated Universal Tensile and Compression Test Systems
Description: Test Cylinders with Pellet Molds
Brand: Cole-Parmer


2-1/4" ID Test Cylinders with Pellet Molds for Hydraulic Press Test Sy

Category: Digital Automated Universal Tensile and Compression Test Systems
Description: Test Cylinders with Pellet Molds
Brand: Cole-Parmer


Pressure Gauge for Manifold 59620-61

Category: Accessories for Hydraulic Press Test Systems
Description: Low Pressure Gauge
Brand: Lab Products
Model Number: 381002


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews