Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  Color & Gloss Meters   

Ergonomic Color/Gloss Meter, d/8 spin Color geometry, 60° Gloss ge

YO-59720-16
Loading price...

Call for availability.
Qty

  • Precise color and/or gloss measurements in a single, portable device
Use the color kits to measure the exact colors of plastics, textiles, foodstuffs, and other products for quality assurance. Ideal for quick pass/fail decisions in production.Model 59720-16 measures both product color and gloss shift.
What's Included:
spectro-guide, black calibration standard, white calibration standard with certificate, green checking reference, color theory folder, high gloss standard, sample area locator, easy-link software, interface cable, four AA batteries, hand strap, and carrying case
Product Type Color/Gloss Meters
Display LCD
CE Compliance Yes
Light source LED
Output RS-232
Dimensions 7" L x 3.75" W x 3.25" H
(17.8 x 9.5 x 8.3 cm)
Power Four 1.5V AA batteries

Accessories
Qty/Price
Availability

PACKAGE of 4

Call for availability.




Technical Resources
 
Related Products for Ergonomic Color/Gloss Meter, d/8 spin Color geometry, 60° Gloss ge
Image
  Product Detail
SKU

Ergonomic Color/Gloss Meter, 45°/0° Color geometry, 60° Gl

Category: Color & Gloss Meters
Description: Ergonomic Color Meter Kits
Brand: Cole-Parmer
Model Number: CC-6801


Ergonomic Color Meter Kit, 45°/0° geometry

Category: Color & Gloss Meters
Description: Ergonomic Color Meter Kits
Brand: Cole-Parmer
Model Number: CC-6807


High-resolution digital gloss meter

Category: Digital Gloss Meters
Description: High-Resolution Digital Gloss Meter
Brand: Preventive Maintenance
Model Number: 375004


Gloss meter, 20°, 0 to 2000 GU

Category: Color & Gloss Meters
Description: Gloss and Gloss/Thickness Meters
Brand: Cole-Parmer


Gloss meter, 60°, 0 to 2000 GU

Category: Color & Gloss Meters
Description: Gloss and Gloss/Thickness Meters
Brand: Cole-Parmer


Gloss meter, 85°, 0 to 2000 GU

Category: Color & Gloss Meters
Description: Gloss and Gloss/Thickness Meters
Brand: Cole-Parmer


Gloss meter, 20/60/85°, 0 to 2000 GU

Category: Color & Gloss Meters
Description: Gloss and Gloss/Thickness Meters
Brand: Cole-Parmer


Gloss meter, 45°, 0 to 180 GU

Category: Color & Gloss Meters
Description: Gloss and Gloss/Thickness Meters
Brand: Cole-Parmer


Gloss meter, 75°, 0 to 140 GU

Category: Color & Gloss Meters
Description: Gloss and Gloss/Thickness Meters
Brand: Cole-Parmer


Standard digital gloss meter

Category: Digital Gloss Meters
Description: High-Resolution Digital Gloss Meter
Brand: Preventive Maintenance
Model Number: 375152


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews

Ergonomic Color/Gloss Meter, d/8 spin Color geometry, 60° Gloss ge
Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

Previous: Ergonomic Color/Gloss Meter, 45°/0° Color geometry, 60° Gl  |  Next: Ergonomic Footrest, 3-16 (2098)