Home  >  Color & Gloss Meters >
  

Gloss meter, tri-gloss

YO-59721-17
Loading price...

Call for availability.
Qty

  • Auto-calibration ensures high accuracy measurements
  • Evaluate the glossy surfaces of coatings, plastics, ferrous and nonferrous metals, and paper for quality control applications
  • Gloss meters 59721-02 through -17 feature auto-diagnosis— tells you when to calibrate and checks if standard is clean
  • Gloss meter models 59721-02 through -17 feature a scroll wheel and single button for easy operation.
Take these portable gloss meters with you anywhere—meters fit right in your pocket. Display single measurements or statistical functions including the number of readings, mean, standard deviation, min/max readings, range, difference, and pass/fail. Included easy-link software lets you easily transfer data from the meter to Microsoft® Excel® for quality control reports.

Checking Standards control the performance of the gloss meter and the surface condition of the calibration tile to guarantee accurate and repeatable measurements. Order separately.
What's included:
calibration holder and tile, software, RS-232 interface cable, one AA battery, and carrying case.
Product Type Gloss Meters
Output RS-232
Dimensions 6" W x 3" H x 2" D
(15.2 x 7.6 x 5.1 cm)
Power 1 AA battery

Accessories
Qty/Price
Availability

PACKAGE of 4

Usually ships in 14 days or sooner.

EACH

Call for availability.




Technical Resources
 
Related Products for Gloss meter, tri-gloss
Image
  Product Detail
SKU

Standard digital gloss meter

Category: Digital Gloss Meters
Description: High-Resolution Digital Gloss Meter
Brand: Preventive Maintenance


High-resolution digital gloss meter

Category: Digital Gloss Meters
Description: High-Resolution Digital Gloss Meter
Brand: Preventive Maintenance


Ergonomic Color/Gloss Meter, 45°/0° Color geometry, 60° Gloss geometry

Category: Color & Gloss Meters
Description: Ergonomic Color Meter Kits
Brand: Cole-Parmer


Ergonomic Color/Gloss Meter, d/8 spin Color geometry, 60° Gloss geometry

Category: Color & Gloss Meters
Description: Ergonomic Color Meter Kits
Brand: Cole-Parmer


Gloss meter, 60°

Category: Color & Gloss Meters
Description: Gloss Meters
Brand: Cole-Parmer


Gloss meter, 20°, 0 to 2000 GU

Category: Color & Gloss Meters
Description: Gloss and Gloss/Thickness Meters
Brand: Cole-Parmer


Gloss meter, 60°, 0 to 2000 GU

Category: Color & Gloss Meters
Description: Gloss and Gloss/Thickness Meters
Brand: Cole-Parmer


Gloss meter, 85°, 0 to 2000 GU

Category: Color & Gloss Meters
Description: Gloss and Gloss/Thickness Meters
Brand: Cole-Parmer


Gloss meter, 20/60/85°, 0 to 2000 GU

Category: Color & Gloss Meters
Description: Gloss and Gloss/Thickness Meters
Brand: Cole-Parmer


Gloss meter, 45°, 0 to 180 GU

Category: Color & Gloss Meters
Description: Gloss and Gloss/Thickness Meters
Brand: Cole-Parmer


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1800 552 724
Questions and Answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Q:

    Hi,
    I am interested in measuring the reflectivity of surfaces. What is the range of gloss values? Can this tool be used to measure reflectrivity or emissivity of solid surfaces (flat and curved)?
    Thanks,
    Murugesu Yoganathan
    Asked on 8/14/2013 by Yoga from NY

    1 answer

    • STAFF EXPERT

      A:

      This product measures gloss in the range of 0-2000 gloss units (GU). It can measure both matte and high-gloss substrates, but flat surfaces will provide the best readings. Emissivity is a different type of measurement, but is also something that we can provide.

      Answered on 8/15/2013 by Jack from Technical Support
Displaying question 1

Do you have a question about this product? 

Product Reviews