Home  >  Plastic Beakers >
  

Chemware Griffin Style PFA Beaker, 125 mL, 1/Pk

YO-61001-20
Loading price...

Usually ships in 14 days.
Qty
    These PFA beakers are ideal for ultrapure applications. The bottom of the beaker is designed and machined for rapid heat trasnfer. They can be heated in a microwave or directly on a hot plate up to 500°F (260°C). Beakers are transparent for easy viewing, graduated for easy measuring, and have a nonstick, easy-to-clean surface. Autoclavable. CHEMWARE®.
    Product Type Beaker
    Autoclavable Yes
    Withstands Temp (high) (°F) 500
    Withstands Temp (low) (°F) -454
    Graduations mL
    Capacity (mL) 125
    Model D1069537
    Manufacturer number D1069537
    Material Perfluoroalkoxy (PFA)
    Quantity 1
    Dimensions 2-3/8" H x 2-3/8" OD





    Technical Resources
     
    Related Products for Chemware Griffin Style PFA Beaker, 125 mL, 1/Pk
    Image
      Product Detail
    SKU

    Chemware Griffin Style PFA Beaker, 50 mL, 1/Pk

    Category: Plastic Beakers
    Description: Graduated PFA Beakers
    Brand: CHEMWARE
    Model Number: D1069536


    Chemware Griffin Style PFA Beaker, 250 mL, 1/Pk

    Category: Plastic Beakers
    Description: Graduated PFA Beakers
    Brand: CHEMWARE
    Model Number: D1069538


    Chemware Griffin Style PFA Beaker, 500 mL, 1/Pk

    Category: Plastic Beakers
    Description: Graduated PFA Beakers
    Brand: CHEMWARE
    Model Number: D1069539


    Pyrex Brand 1000 Griffin Low-Form Beaker, 3000 mL, 1/pk

    Category: Glass Beakers
    Description: PYREX Brand 1000 Glass Beakers - Griffin, low form
    Brand: Pyrex
    Model Number: 1000-3L


    Cole-Parmer Griffin-Sytle PP Beakers, 2000 mL, 1/Pk

    Category: Polypropylene Beakers
    Description: Cole-Parmer Griffin Graduated Beakers, PP
    Brand: Cole-Parmer
    Model Number: V610074


    Pyrex Brand 1000 Griffin Low-Form Beaker, 4000 mL, 1/pk

    Category: Glass Beakers
    Description: PYREX Brand 1000 Glass Beakers - Griffin, low form
    Brand: Pyrex
    Model Number: 1000-4L


    Chemware Erlenmeyer Perfluoroalkoxy (PFA) Flask, 100 mL, 1/Pk

    Category: Plastic Erlenmeyer Flasks
    Description: Chemware Erlenmeyer Perfluoroalkoxy Flasks
    Brand: Chemware
    Model Number: D1069075


    Chemware Erlenmeyer Perfluoroalkoxy (PFA) Flask, 200 mL, 1/Pk

    Category: Plastic Erlenmeyer Flasks
    Description: Chemware Erlenmeyer Perfluoroalkoxy Flasks
    Brand: Chemware
    Model Number: D1069076


    Chemware Erlenmeyer Perfluoroalkoxy (PFA) Flask, 300 mL, 1/Pk

    Category: Plastic Erlenmeyer Flasks
    Description: Chemware Erlenmeyer Perfluoroalkoxy Flasks
    Brand: Chemware
    Model Number: D1069077


    Pyrex Brand 1003 Griffin Heavy-Duty Beaker, 4000 mL, 1/pk

    Category: Glass Beakers
    Description: Pyrex Brand 1003 Heavy-Duty Glass Beakers
    Brand: Pyrex
    Model Number: 1003-4L


    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers
    Product Reviews