Love Temperature Control, 1/16 DIN, Temperature Input, Voltage Pulse Output

YO-89802-55
Loading price...

Usually ships in 14 days or sooner.
Qty

  • Simple to use, full featured controls at an economical price.
  • Dual alarms
  • RS-485 Modbus® Communication
  • Universal controller accepts thermocouple, RTD, voltage and current input
Monitor and control temperature or process applications with precision, these self-tuning controllers offer many options to fit your application. Choose from 1/32-, 1/16-, 1/8- (vertical), and 1/4-DIN sizes.

Each controller has a dual LED that can display the following information, process value, set points, output status, engineering scale, auto tuning and alarm status. Control methods include ON/OFF, PID, self-tune and manual tune. PID control is supported only on the B-series with 64 ramp/soak control options. Two alarm outputs are standard on all models which can be quickly configured with the choice of thirteen built-in functions. With a standard built-in RS-485 interface these controllers can easily communicate with other external devices such as PCs and PLCs. Other functions incl
Product Type Temp/Process control
Control input (thermocouple) Yes
Control input (RTD) Yes
Control output 1 Voltage: 14 V, 10 to 20% (max 40 mA)
Control output 2 -
Alarm output Yes
Communication output RS-485 Modbus A-5-11/RTU
Control output Voltage
Min temperature (º C) 0
Max temperature (º C) 50
Min temperature (º F) 32
Max temperature (º F) 122
DIN size 1/16"
Panel cutout 1.77" x 1.77" (45 mm x 45 mm)
Resolution 1°F/°C or 0.1/°F/°C (selectable)
Accuracy ±0.25% span, ±1 LSD
CE Compliance Yes
Brand Love
Model 16C-2
Manufacturer number 16C-2
Display 4-digit LED, 0.25" H (6.35 mm), dual (PV: red; SV: green)
Power (VAC) 100 to 240

Calibrations
Qty/Price
Availability

EACH
Usually ships in 25 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Related Products for Love Temperature Control, 1/16 DIN, Temperature Input, Voltage Pulse Output
    Image
      Product Detail
    SKU

    Love Temperature Control, 1/16 DIN, Universal Input, Relay Outputs, Ramp/Soak

    Category: Controllers-Panel Mount
    Description: Love B- and C-Series Temperature/Process Controls
    Brand: Love
    Model Number: 16B-33


    Love Temperature Control, 1/16 DIN, Temperature Input, Relay Output (16C-3)

    Category: Controllers-Panel Mount
    Description: Love B- and C-Series Temperature/Process Controls
    Brand: Love
    Model Number: 16C-3


    Love Temperature Control, 1/8 DIN, Temperature Input, Voltage Pulse Output

    Category: Controllers-Panel Mount
    Description: Love B- and C-Series Temperature/Process Controls
    Brand: Love
    Model Number: 8C-2


    Love Temperature Control, 1/4 DIN, Temperature Input, Voltage Pulse Output

    Category: Controllers-Panel Mount
    Description: Love B- and C-Series Temperature/Process Controls
    Brand: Love
    Model Number: 4C-2


    Love Temperature Control, 1/32 DIN, Universal Input, Relay Outputs, Ramp/Soak

    Category: Controllers-Panel Mount
    Description: Love B- and C-Series Temperature/Process Controls
    Brand: Love
    Model Number: 32B-33


    Love Temperature Control, 1/8 DIN, Universal Input, Relay Outputs, Ramp/Soak

    Category: Controllers-Panel Mount
    Description: Love B- and C-Series Temperature/Process Controls
    Brand: Love
    Model Number: 32B-33


    Love Temperature Control, 1/8 DIN, Temperature Input, Relay Output (8C-3)

    Category: Controllers-Panel Mount
    Description: Love B- and C-Series Temperature/Process Controls
    Brand: Love
    Model Number: 8C-3


    Love Temperature Control, 1/4 DIN, Universal Input, Relay Outputs, Ramp/Soak

    Category: Controllers-Panel Mount
    Description: Love B- and C-Series Temperature/Process Controls
    Brand: Love
    Model Number: 4B-33


    Love Temperature Control, 1/4 DIN, Temperature Input, Relay Output (4C-3)

    Category: Controllers-Panel Mount
    Description: Love B- and C-Series Temperature/Process Controls
    Brand: Love
    Model Number: 4C-3


    Love Temperature Control, 1/4 DIN, Temperature Input, Current Output

    Category: Controllers-Panel Mount
    Description: Love B- and C-Series Temperature/Process Controls
    Brand: Love
    Model Number: 4C-5


    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers
    Product Reviews