| Product Type |
Barometer |
| Barometric pressure resolution |
1 mbar (0.03" Hg) |
| Barometric pressure range |
800 to 1050 mbar (23.62 to 31.01" Hg) |
| Barometric pressure accuracy |
±12 mbar between 900 to 1050 mbar (±0.4" Hg) |
| Temp accuracy |
±1.8°F (±1.0°C) |
| Temp range |
15 to 158°F (-9.5 to 70°C ) |
| Display |
Barometric pressure: LCD Temperature: LCD |
| Dimensions |
4" W x 4"H x 2-1/4"D |
| Power |
One AAA battery (included) |
| Brand |
Cole-Parmer |
| Manufacturer number |
4245CP |