Thermowell, 316 Stainless Steel, 18" Length, 3/4" Connection (6000-H-3/4-16.5-0-0)

YO-90434-04
Loading price...

Call for availability.
Qty

  • Designed for easy replacement of your industrial probe without shutting the operation down.
To match your probe to a thermowell, first measure the distance from the probe’s tip to the top of the thread (typical thread length is 0.5" for 1/2" NPT fittings). Next, match this length to the probe depth of the thermowell (“A” dimension). Other thermowell sizes and materials are available—call our Application Specialists for more information.

Limited-Space Thermowell when you need a shorter insertion depth.
Standard Thermowell for general-purpose applications.
Heavy-Duty Thermowell for higher fluid velocity ratings.
Min temperature (º C) 0
Min temperature (º F) -32
Max temperature (º F) 1600
Max temperature (º C) 871
Brand Digi-Sense
Model 6000-H-3/4-16.5-0-0
Manufacturer number 6200-H-3/4-16-5-0-0





Technical Resources
 
Related Products for Thermowell, 316 Stainless Steel, 18" Length, 3/4" Connection (6000-H-3/4-16.5-0-0)
Image
  Product Detail
SKU

Thermowell, 316 Stainless Steel, 6" Length, 3/4" Connection (6000-H-3/4-4.5-0-0)

Category: Digi-Sense Thermowells
Description: Digi-Sense Thermowells - 316 Stainless Steel
Brand: Digi-Sense


Thermowell, 316 Stainless Steel, 9" Length, 3/4" Connection (6000-H-3/4-7.5-0-0)

Category: Digi-Sense Thermowells
Description: Digi-Sense Thermowells - 316 Stainless Steel
Brand: Digi-Sense


Thermowell, 316 Stainless Steel, 12" Length, 3/4" Connection (6000-H-3/4-10.5-0-0)

Category: Digi-Sense Thermowells
Description: Digi-Sense Thermowells - 316 Stainless Steel
Brand: Digi-Sense


Thermowell, 316 Stainless Steel, 15" Length, 3/4" Connection (6000-H-3/4-13.5-0-0)

Category: Digi-Sense Thermowells
Description: Digi-Sense Thermowells - 316 Stainless Steel
Brand: Digi-Sense


Thermowell, 316 Stainless Steel, 24" Length, 3/4" Connection (6000-H-3/4-22.5-0-0)

Category: Digi-Sense Thermowells
Description: Digi-Sense Thermowells - 316 Stainless Steel
Brand: Digi-Sense


Thermowell, 304 Stainless Steel, 18" Length, 3/4" Connection (6200-C-3/4-16.5-0-0)

Category: Digi-Sense Thermowells
Description: Digi-Sense Thermowells - 304 Stainless Steel
Brand: Digi-Sense


Thermowell, 316 Stainless Steel, 2.5" Length, 1/2" Connection (6000-H-1/2-1.0-0-0)

Category: Digi-Sense Thermowells
Description: Digi-Sense Thermowells - 316 Stainless Steel
Brand: Digi-Sense


Thermowell, 316 Stainless Steel, 6" Length, 1/2" Connection (6000-H-1/2-4.5-0-0)

Category: Digi-Sense Thermowells
Description: Digi-Sense Thermowells - 316 Stainless Steel
Brand: Digi-Sense


Thermowell, 316 Stainless Steel, 9" Length, 1/2" Connection (6000-H-1/2-7.5-0-0)

Category: Digi-Sense Thermowells
Description: Digi-Sense Thermowells - 316 Stainless Steel
Brand: Digi-Sense


Thermowell, 316 Stainless Steel, 12" Length, 1/2" Connection (6000-H-1/2-10.5-0-0)

Category: Digi-Sense Thermowells
Description: Digi-Sense Thermowells - 316 Stainless Steel
Brand: Digi-Sense


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews