Subtotal =  
Items =  
View Cart
Welcome
Home  >  Handheld Thermocouple Meters   

Cole-Parmer Workhorse™ Thermocouple Thermometer Type-K

YO-91210-45
Loading price...

Call for availability.
Qty

  • Easy to use meter at an economical price that is perfect for everyday use
  • Front-panel adjustable offset
  • NIST-traceable certificate
The Workhorse thermometer provides the user with a display that is easy to read in all types of lighting, and long battery life (150 to 200 continuous hours) making it an excellent choice for as a basic meter. This meter has adjustable offset allowing the user to adjust the thermometer exactly to a specific temperature, in-house calibration, or particular sensor for increased accuracy. Workhorse features a Hold button, F/C selectable units, and auto power-off. Accepts every type K thermocouple probe with miniconnector.
What's Included:
NIST-traceable certificate, one type K probe (5”L x 1/8” dia. tip), bench stand, carrying case, and one 9 V battery.
Product Type Thermocouple meter
Resolution 0.1° between -50.0 to 200°C and 1° otherwise
Accuracy ±1°C +.75 between 500 to 750°C, ±1°C + 2% between 750 to 1000 °C, ±3°C + 4% between 1000 to 1200°C, ±2°C at -20 °C, ±3°C -40 °C, ±4°C -50 °C
Min temperature (º F) -58
Min temperature (º C) -50
Max temperature (º F) 2372
Max temperature (º C) 1300
Temp range -58 to 2372°F (-50 to 1300°C)
Display 3.75-digit LCD,0.625 in H
Power 9 V battery
Dimensions 2.75 in W x 5.5 in H x 1.25 in D
Brand Cole-Parmer
Manufacturer number 4425CP
Model 4425CP

Accessories
Qty/Price
Availability

EACH

Call for availability.

EACH

Call for availability.

PACKAGE of 4

Call for availability.
Calibrations
Qty/Price
Availability

EACH
Usually ships in 21 days.

EACH
Usually ships in 21 days.




Technical Resources
 
Related Products for Cole-Parmer Workhorse™ Thermocouple Thermometer Type-K
Image
  Product Detail
SKU

Cole-Parmer Extreme-Accuracy Thermometer 0.00°

Category: Digital Thermometers - General Purpose
Description: Cole-Parmer Extreme-Accuracy Thermometer
Brand: Cole-Parmer
Model Number: 4241CP


Cole-Parmer Extreme-Accuracy Thermometer 25.00°

Category: Digital Thermometers - General Purpose
Description: Cole-Parmer Extreme-Accuracy Thermometer
Brand: Cole-Parmer
Model Number: 4242CP


Cole-Parmer Extreme-Accuracy Thermometer 37.00°

Category: Digital Thermometers - General Purpose
Description: Cole-Parmer Extreme-Accuracy Thermometer
Brand: Cole-Parmer
Model Number: 4243CP


Cole-Parmer Extreme-Accuracy Thermometer 0.00°, 25.00°, 37.00

Category: Digital Thermometers - General Purpose
Description: Cole-Parmer Extreme-Accuracy Thermometer
Brand: Cole-Parmer
Model Number: 4244CP


Cole-Parmer Dual-Channel Thermometer

Category: Handheld Thermocouple Meters
Description: Cole-Parmer Dual-Channel Thermometer
Brand: Cole-Parmer
Model Number: 4029CP


Cole-Parmer Kangaroo™ Thermistor Thermometer

Category: Handheld Thermistor Meters
Description: Cole-Parmer Kangaroo Thermistor Thermometer
Brand: Cole-Parmer
Model Number: 4430CP


Cole-Parmer® Scientific Thermistor Thermometer (4000CP)

Category: Handheld Thermistor Meters
Description: Cole-Parmer Scientific Thermistor Thermometer
Brand: Cole-Parmer
Model Number: 4000CP


Cole-Parmer Scientific Thermistor Thermometer with USB

Category: Handheld Thermistor Meters
Description: Cole-Parmer Scientific Thermistor Thermometer with USB Connection
Brand: Cole-Parmer
Model Number: 4000CP (USB)


Cole-Parmer RTD Platinum Thermometer

Category: Handheld RTD Meters
Description: Cole-Parmer RTD Platinum Thermometer
Brand: Cole-Parmer


Cole-Parmer Spear-Tipped Thermometer, 24"L x 0.375" dia

Category: Bimetal Thermometers
Description: Cole-Parmer Soil / Compost Thermometers
Brand: Wika
Model Number: 30240A005A4HS


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought