Home  >  Racks, Spigots, Closures, and Accessories >
  

Modular PP Carboy Rack for Square Carboys, 3 Shelf

YO-62510-00
Loading price...

Call for availability.
Qty
    Why spend time and effort hauling liquids from storage areas to dispensing sites? These rugged racks keep fluid supplies close at hand. Racks are made from a blend of polypropylene and proprietary additives for strength and rigidity—they are heat and chemical resistant, easy to maintain, and rust-free.
    Modular design lets you assemble racks in minutes without tools. Available in three heights featuring three, four, or five shelves. Each shelf can hold a five-gallon carboy as shown. All units require only 14'' x 15½'' of floor space.
    Product Type Carboy
    Material Polypropylene
    Dimensions 15.5"W x 26"H x 14"D





    Technical Resources
     
    Related Products for Modular PP Carboy Rack for Square Carboys, 3 Shelf
    Image
      Product Detail
    SKU

    Modular PP Carboy Rack for Square Carboys, 4 Shelf

    Category: Racks, Spigots, Closures, and Accessories
    Description: Modular Carboy Racks, PP
    Brand: Cole-Parmer


    Modular PP Carboy Rack for Square Carboys, 5 Shelf

    Category: Racks, Spigots, Closures, and Accessories
    Description: Modular Carboy Racks, PP
    Brand: Cole-Parmer


    Economical Square Carboy w/handle, 2-1/2 Gal - HDPE, 1/ea (405614)

    Category: Square/Rectangular Carboys and Jerricans
    Description: Cole-Parmer Square Carboys with Handles - HDPE
    Brand: Cole-Parmer


    Economical Square Carboy w/handle, 5 Gal - HDPE, 1/ea (405604)

    Category: Square/Rectangular Carboys and Jerricans
    Description: Cole-Parmer Square Carboys with Handles - HDPE
    Brand: Cole-Parmer


    Economical Square Carboy w/handle, 2-1/2 Gal - HDPE, 4/cs (405614)

    Category: Square/Rectangular Carboys and Jerricans
    Description: Cole-Parmer Square Carboys with Handles - HDPE
    Brand: Cole-Parmer


    Economical Square Carboy w/handle, 5 Gal - HDPE, 4/cs (405604)

    Category: Square/Rectangular Carboys and Jerricans
    Description: Cole-Parmer Square Carboys with Handles - HDPE
    Brand: Cole-Parmer


    Autoclavable PP Modular Test Tube Rack System

    Category: Tube Racks
    Description: Test Tube Support System, PP
    Brand: Cole-Parmer


    Biosimplex Carboy EZ TOP ASSEMBLY, 10L, 3 PORTS, 3/8 X 5/8 Tubing

    Category: Round Carboys
    Description: Additional Cap Options and Spigot for Bio-Simplex Carboys
    Brand: Cole-Parmer


    BIOSIMPLEX CARBOY EZ TOP ASSEMBLY, 20L, 3 PORTS, 3/8 X 5/8 TUBING, includes Adapter Cone

    Category: Round Carboys
    Description: Additional Cap Options and Spigot for Bio-Simplex Carboys
    Brand: Cole-Parmer


    BIOSIMPLEX CARBOY EZ TOP ASSEMBLY, 40L, 3 PORTS, 3/8 X 5/8 TUBING, includes Adapter Cone

    Category: Round Carboys
    Description: Additional Cap Options and Spigot for Bio-Simplex Carboys
    Brand: Cole-Parmer


    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • Q:

      can we use for a printer
      Asked on 10/9/2013 by nicki from 195 terminal ave,clark,nj

      1 answer

      • STAFF EXPERT

        A:

        This should not be a problem to use with a printer as long as the printer fits within the rack. The dimensions for the rack are as follows: Inside width (11.5"), Outside width (15.5"), Height (26"), and Depth (14").

        Answered on 10/10/2013 by Jaime from Tech Support
    Displaying question 1

    Do you have a question about this product? 

    Product Reviews
    Customers Who Bought This Item Also Bought

    Modular PP Carboy Rack for Square Carboys, 3 Shelf
    Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
    Popularity |  Favorites |  Title |  Price |  Part Number |  Category
    Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

    Previous: Modular Liquid Flow Rate Display/Totalizer  |  Next: Modular PP Carboy Rack for Square Carboys, 4 Shelf