Subtotal =  
Items =  
View Cart
Welcome
Home  >  Controllers-Panel Mount   

Thermocouple Temperature Controller, Type K and J, 110V, °C (TCS-4011)

YO-93520-02
Loading price...

Call for availability.
Qty

  • Digital display and adjustable deadband for a very economical price
  • Powerful 16 A, SPDT relay can run up to a 3/4-hp compressor
  • Feature password protection and error messages
These controllers are ideal for on/off control applications where a digital display and an adjustable deadband are needed over a limited temperature range. Use with packaging equipment, food cooling and chilling equipment, and more. Each controller has three push buttons for programming parameters including set point, deadband, cycle time, and ambient probe adjustment. Programmable password protection prevents accidental changes to settings. Multiple units can be set with the same program with the use of a “configuration key” (sold separately). The bright 3-digit LED display is easy to read even in dim areas Controllers are available with a thermocouple or thermistor input; the thermocouple version features two selectable alarm conditions and internal buzzer. The FM-approved limit models include field-selectable automatic or manual reset, as well as front-panel or external input reset option. Order probes separately.
What's Included:
temperature controller.
Product Type Temperature control
Control input (thermocouple) Yes
Control output 1 Relay: SPDT, 16 A at 250 VAC
Alarm output Yes
Min temperature (º C) -10
Max temperature (º C) 55
Min temperature (º F) 14
Max temperature (º F) 131
Dimensions (" W) 2.99
Dimensions (" H) 1.34
Dimensions (" D) 2.35
Display 3-digit LED, red, 1/2" H
Panel cutout 2.8" W x 1.14" H (71 x 29 mm)
Temp accuracy ±1°F (±1°C)
Resolution 1°F (1°C)
CE Compliance Yes
Enclosure rating NEMA 4 (IP65)
Brand Love
Model TCS-4011
Manufacturer number TCS-4011
Power (VAC) 110

Accessories
Qty/Price
Availability

EACH

Call for availability.
Calibrations
Qty/Price
Availability

EACH
Usually ships in 24 days.




Technical Resources
 
Related Products for Thermocouple Temperature Controller, Type K and J, 110V, °C (TCS-4011)
Image
  Product Detail
SKU

Thermocouple Temperature Controller, Type K and J, 110V, °F (TCS-4010)

Category: Controllers-Panel Mount
Description: Love On/Off and Limit Switch Temperature Controllers
Brand: Love
Model Number: TCS-4010


Thermocouple Temperature Controller, Type K and J, 230V, °F (TCS-4020)

Category: Controllers-Panel Mount
Description: Love On/Off and Limit Switch Temperature Controllers
Brand: Love
Model Number: TCS-4020


Thermocouple Temperature Controller, Type K and J, 230V, °C (TCS-4021)

Category: Controllers-Panel Mount
Description: Love On/Off and Limit Switch Temperature Controllers
Brand: Love
Model Number: TCS-4021


Autotuning Benchtop Temperature Controllers; type J; 100-240V

Category: Controllers-Benchtop
Description: Love Autotuning Benchtop Thermocouple Controllers
Brand: Love
Model Number: 25013-986/J


Digi-Sense 1-Zone benchtop dual display temperature control, type J in (YO-36225-61)

Category: Controllers-Benchtop
Description: Digi-Sense Benchtop PID Temperature Controllers
Brand: Digi-Sense


Digi-Sense 1-Zone benchtop dual display temperature control, type K in (YO-36225-62)

Category: Controllers-Benchtop
Description: Digi-Sense Benchtop PID Temperature Controllers
Brand: Digi-Sense


Digi-Sense 1-Zone benchtop dual display temperature control, type T in (YO-36225-63)

Category: Controllers-Benchtop
Description: Digi-Sense Benchtop PID Temperature Controllers
Brand: Digi-Sense


Digi-Sense 1-Zone benchtop dual display temperature control, type RTD (YO-36225-64)

Category: Controllers-Benchtop
Description: Digi-Sense Benchtop PID Temperature Controllers
Brand: Digi-Sense


Digi-Sense 2-Zone benchtop dual display temperature control, type J in (YO-36225-71)

Category: Controllers-Benchtop
Description: Digi-Sense Benchtop Twin Temperature Controllers
Brand: Digi-Sense


Digi-Sense 2-Zone benchtop dual display temperature control, type K in (YO-36225-72)

Category: Controllers-Benchtop
Description: Digi-Sense Benchtop Twin Temperature Controllers
Brand: Digi-Sense


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews