Thermocouple Temperature Controller, Type K and J, 110V, °C

YO-93520-02
Loading price...

Usually ships in 14 days or sooner.
Qty

  • Digital display and adjustable deadband for a very economical price
  • Powerful 16 A, SPDT relay can run up to a 3/4-hp compressor
  • Feature password protection and error messages
These controllers are ideal for on/off control applications where a digital display and an adjustable deadband are needed over a limited temperature range. Use with packaging equipment, food cooling and chilling equipment, and more. Each controller has three push buttons for programming parameters including set point, deadband, cycle time, and ambient probe adjustment. Programmable password protection prevents accidental changes to settings. Multiple units can be set with the same program with the use of a “configuration key” (sold separately). The bright 3-digit LED display is easy to read even in dim areas Controllers are available with a thermocouple or thermistor input; the thermocouple version features two selectable alarm conditions and internal buzzer. The FM-approved limit models include field-selectable automatic or manual reset, as well as front-panel or external input reset option. Order probes separately.
What's Included:
temperature controller.
Product Type Temperature control
Control input (thermocouple) Yes
Control output 1 Relay: SPDT, 16 A at 250 VAC
Alarm output Yes
Min temperature (º C) -10
Max temperature (º C) 55
Min temperature (º F) 14
Max temperature (º F) 131
Dimensions (" H) 1.34
Dimensions (" D) 2.35
Panel cutout 2.8" W x 1.14" H (71 x 29 mm)
Temp accuracy ±1°F (±1°C)
Resolution 1°F (1°C)
CE Compliance Yes
Enclosure rating NEMA 4 (IP65)
Brand Love
Model TCS-4011
Manufacturer number TCS-4011
Dimensions (" W) 2.99
Display 3-digit LED, red, 1/2" H
Power (VAC) 110

Accessories
Qty/Price
Availability

EACH

Call for availability.
Calibrations
Qty/Price
Availability

EACH
Usually ships in 25 days.




Technical Resources
 
Related Products for Thermocouple Temperature Controller, Type K and J, 110V, °C
Image
  Product Detail
SKU

Thermocouple Temperature Controller, Type K and J, 110V, °F

Category: Controllers-Panel Mount
Description: Love On/Off and Limit Switch Temperature Controllers
Brand: Love


Thermocouple Temperature Controller, Type K and J, 230V, °F

Category: Controllers-Panel Mount
Description: Love On/Off and Limit Switch Temperature Controllers
Brand: Love


Thermocouple Temperature Controller, Type K and J, 230V, °C

Category: Controllers-Panel Mount
Description: Love On/Off and Limit Switch Temperature Controllers
Brand: Love


Autotuning Benchtop Temperature Controllers; type J; 100-240V

Category: Controllers-Benchtop
Description: Love Autotuning Benchtop Thermocouple Controllers
Brand: Love


Digi-Sense benchtop 1-Zone Temperature Controller; Type J, 120VAC/15A

Category: Controllers-Benchtop
Description: Digi-Sense Benchtop PID Temperature Controllers
Brand: Digi-Sense


Digi-Sense 1-Zone Temperature Controller; Type K, 120VAC/15A

Category: Controllers-Benchtop
Description: Digi-Sense Benchtop PID Temperature Controllers
Brand: Digi-Sense


Digi-Sense 1-Zone Temperature Controller; Type T, 120VAC/15A

Category: Controllers-Benchtop
Description: Digi-Sense Benchtop PID Temperature Controllers
Brand: Digi-Sense


Digi-Sense Benchtop 1-Zone Temperature Controller; RTD, 120VAC/15A

Category: Controllers-Benchtop
Description: Digi-Sense Benchtop PID Temperature Controllers
Brand: Digi-Sense


Digi-Sense 2-Zone Temperature Controller; Type J, 120VAC/15A

Category: Controllers-Benchtop
Description: Digi-Sense Benchtop Twin Temperature Controllers
Brand: Digi-Sense


Digi-Sense 2-Zone Temperature Controller; Type K, 120VAC/15A

Category: Controllers-Benchtop
Description: Digi-Sense Benchtop Twin Temperature Controllers
Brand: Digi-Sense


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

4 Questions | 4 Answers
Displaying questions 1-4
  • Q:

    Does this unit have screw terminal outputs or a normal 110 plug output, or something different?
    Asked on 1/10/2014 by Joe from Logan, UT

    1 answer

    • STAFF EXPERT

      A:

      The controller would have a 16A, SPDT relay. The instrument being controlled would need to be wired into a terminal.

      Answered on 1/10/2014 by James from Technical Support
  • Q:

    what is the hysterisis F degrees is it adjustable
    Asked on 5/28/2012 by Anonymous

    1 answer

    • STAFF EXPERT

      A:

      The temperature control you have chosen is a Centigrade model, not a Fahrenheit one; the equivalent in a DegF version is 93520-01. While the actual hysteresis in not defined by the factory, it is an adjustable parameter.

      Answered on 5/29/2012 by Jon from Technical Support
  • Q:

    Is the on-off control via a mechanical or a solid-state internal relay?
    Asked on 2/16/2011 by Dan the hot plate man from Santa Cruz, CA

    1 answer

    • Staff Reviewer

      A:

      This is a mechanical relay, solid-state do not usually handle such a high amp load. This unit can handle up to 16 amps.

      Answered on 2/18/2011 by Jen from Technical Support
  • Q:

    Is Thermal Couple included ? If so, what lead length ?
    For the SPST relay, is it NO or NC below set point ?
    Asked on 7/29/2009 by dashley from Redmond, WA

    1 answer

    • STAFF EXPERT

      A:

      This controller does not come with a thermocouple, but will accept type J and K probes. This controller has a SPDT relay that can be set to either NO or NC, depending on your application.

      Answered on 7/30/2009 by Josh from Technical Support
Displaying questions 1-4

Do you have a question about this product? 

Product Reviews

Thermocouple Temperature Controller, Type K and J, 110V, °C
Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
Popularity |  Favorites |  Title |  Price |  Part Number |  Category
Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

Previous: Thermocouple Switch/transmitter, 1 To 1000 Mtorr  |  Next: Thermocouple Temperature Controller, Type K and J, 110V, °F