Economical temperature controller, 220 VAC, °C

YO-93520-15
Loading price...

Call for availability.
Qty

  • Digital display and adjustable deadband for a very economical price
  • Powerful 16 A, SPST relay can run up to a ¾ hp compressor
  • Feature password protection and error messages
  • Include thermistor probe with 5-ft cable
These controllers are ideal for on/off control applications where a digital display and an adjustable deadband are needed over a limited temperature range. Use with packaging equipment, food cooling and chilling equipment, wine cellars, and more!
Each controller has a tactile front keypad that lets you program 12 different parameters, including set point, deadband, cycle time and ambient probe adjustment. Programmable password protection prevents accidental changes to settings. The bright red, 3-digit LED display is easy to read even in dim areas.

What's Included:
1-1/2"(4cm) thermistor probe (100 ohm at 25°C) with 5-ft cable, fitting clips for panel mounting, and manual.
Product Type Temperature control
Min temperature (º C) -50
Max temperature (º C) 150
Panel cutout 2.8 in W x 1.14 in H (71 x 29 mm)
Resolution ±1 digit
Accuracy ±1°
CE Compliance Yes
Brand Love
Model TS-13021
Manufacturer number TS-13021
Display 3-digit LED
Power (VAC) 220





Technical Resources
 
Related Products for Economical temperature controller, 220 VAC, °C
Image
  Product Detail
SKU

Economical temperature controller, 110 VAC, °F

Category: Controllers-Panel Mount
Description: Love Economical On/Off Temperature Controllers
Brand: Love


Economical temperature controller, 110 VAC, °C

Category: Controllers-Panel Mount
Description: Love Economical On/Off Temperature Controllers
Brand: Love


Cole-Parmer 500-Watt Ultrasonic Homogenizers with Temperature Controller, 115 VAC

Category: Cole-Parmer Ultrasonic Processors
Description: Cole-Parmer 500- and 750-Watt Ultrasonic Processors with Temperature Controller
Brand: Cole-Parmer


Cole-Parmer 500-Watt Ultrasonic Homogenizers with Temperature Controller, 230 VAC

Category: Cole-Parmer Ultrasonic Processors
Description: Cole-Parmer 500- and 750-Watt Ultrasonic Processors with Temperature Controller
Brand: Cole-Parmer


Cole-Parmer 750-Watt Ultrasonic Homogenizers with Temperature Controller, 115 VAC

Category: Cole-Parmer Ultrasonic Processors
Description: Cole-Parmer 500- and 750-Watt Ultrasonic Processors with Temperature Controller
Brand: Cole-Parmer


Cole-Parmer 750-Watt Ultrasonic Homogenizers with Temperature Controller, 230 VAC

Category: Cole-Parmer Ultrasonic Processors
Description: Cole-Parmer 500- and 750-Watt Ultrasonic Processors with Temperature Controller
Brand: Cole-Parmer


Economical temperature controller, 12 VDC, °F

Category: Controllers-Panel Mount
Description: Love Economical On/Off Temperature Controllers
Brand: Love


Techne F937P, TC-9D Temperature Controller for SBS-4/SBL-1, 85-250 VAC

Category: Waterless Bead/Sand Baths
Description: Techne Temperature Controller for Sand Bath Systems
Brand: Techne


Eutech Instruments 1/4-din pH 800 On/off Controller, 220 Vac

Category: 1/4-DIN pH/ORP Control
Description: Eutech Instruments pH 800 1/4-DIN Controller/Transmitter
Brand: Eutech Instruments


Eutech Instruments pH 1000 controller, 220 VAC

Category: 1/4-DIN pH/ORP Control
Description: Eutech Instruments pH 1000 1/4-DIN pH/ORP Controller/Transmitter
Brand: Eutech Instruments


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Q:

    Can the thermistor work in water?
    Asked on 9/19/2010 by Phil from Montreal

    1 answer

    • STAFF EXPERT

      A:

      The thermistor temperature probe that comes with this controller can take the temperature of water at the end of the sensor, but is not waterproof. For a long term immersion probe, see part number: 93823-00.

      Answered on 9/21/2010 by Jack from Technical Support
  • Q:

    Can I use this product in heating applications? I would like to use it to control the temperature of a hot water tank.
    Asked on 2/7/2010 by Phil from Montreal

    1 answer

    • STAFF EXPERT

      A:

      Yes, it can be used for heating applications as long as the water tank and controller are compatible (power requirements and restrictions). Please contact our technical application specialists for additional assistance (contact information can be found on the product web page).

      Answered on 2/10/2010 by Jen from Technical Support
Displaying questions 1-2

Do you have a question about this product? 

Product Reviews