Low-Cost RTD surface probe with ceramic tip; 1.4"L (121097A)

YO-93821-15
Loading price...

Call for availability.
Qty
    If you don't see the probe you need, we can make it. Call our Application Specialists for details.
    Maximum error for probe assembly is ±1.1°C + 0.12% of reading below 300°F, ±0.35% of reading above 300°F. Alpha coefficient is 0.003850 Ω/Ω/°C (DIN IEC 751). Resistance at ice point (0°C) is 100 Ω. Note:Each probe has a characteristic time constant; five time constants are needed to reach 99% of final reading.
    Product Type RTD Probe
    Min temperature (º F) -58
    Max temperature (º F) 932
    Max temperature (º C) 500
    Probe length (in.) 1.4
    Cable length 3-ft straight
    Diameter (mm) 6.4
    Diameter (inches) 0.25
    Min temperature (º C) -50
    Manufacturer number 121097A
    Brand Digi-Sense
    Model 121097A

    Calibrations
    Qty/Price
    Availability

    EACH
    Usually ships in 32 days.

    EACH
    Usually ships in 24 days.




    Technical Resources
     
    Related Products for Low-Cost RTD surface probe with ceramic tip; 1.4"L (121097A)
    Image
      Product Detail
    SKU

    Low-Cost RTD penetration probe; 2.5"L (102897A)

    Category: RTD Probes and Accessories
    Description: Digi-Sense RTD Economical Probes
    Brand: Digi-Sense


    Low-Cost RTD Probe; Penetration Tip, 2.5"L, with ANSI Connector (93831-10)

    Category: RTD Probes and Accessories
    Description: Digi-Sense RTD Economical Probes
    Brand: Digi-Sense


    Low-Cost RTD Probe; Surface, 1.4"L, with ANSI Connector (93831-15)

    Category: RTD Probes and Accessories
    Description: Digi-Sense RTD Economical Probes
    Brand: Digi-Sense


    Type K 90°-angle surface thermocouple probe with guarded tip

    Category: Digi-Sense Thermocouple Surface probes
    Description: Digi-Sense Thermocouple 90 Degree-Angle Surface Probes with Guarded Tip
    Brand: Digi-Sense


    Low-Cost RTD general purpose probe; 4.5"L (090697A)

    Category: RTD Probes and Accessories
    Description: Digi-Sense RTD Economical Probes
    Brand: Digi-Sense


    Low-Cost RTD PTFE-coated probe; 4.5"L (111897C)

    Category: RTD Probes and Accessories
    Description: Digi-Sense RTD Economical Probes
    Brand: Digi-Sense


    Low-Cost RTD Probe; General-Purpose, 4.5"L, with ANSI Connector (93831-00)

    Category: RTD Probes and Accessories
    Description: Digi-Sense RTD Economical Probes
    Brand: Digi-Sense


    Low-Cost RTD Probe; Air/Gas, 4.5"L, with ANSI Connector (93831-20)

    Category: RTD Probes and Accessories
    Description: Digi-Sense RTD Economical Probes
    Brand: Digi-Sense


    Integral Handle RTD Surface Probe, 8.1"L (021401A)

    Category: RTD Probes and Accessories
    Description: Digi-Sense RTD Probe with Handle
    Brand: Digi-Sense


    Ultrasonic Cell Disruptor Replacement Probes with Threaded Tips, 1/2" dia

    Category: Accessories for Sonicator® Ultrasonic Processors
    Description: Sonicator Replacement Probes with Threaded Tips
    Brand: Qsonica


    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers
    Product Reviews

    Low-Cost RTD surface probe with ceramic tip; 1.4"L (121097A)
    Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
    Popularity |  Favorites |  Title |  Price |  Part Number |  Category
    Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

    Previous: Low-Cost RTD PTFE-coated probe; 4.5"L (111897C)  |  Next: Low-cost salt refractometer, 0 to 100 ppt salinity