400 Series Thermistor Deep Water/Soil Probe (051502B)

YO-93823-00
Loading price...

Usually ships in 14 days.
Qty

  • lead length is 50 feet
Our thermistor probes are specially designed for soil, liquid, air, or surface temperature applications. Use with any meter that accepts YSI 400 series probes. All probes are accurate to ±0.1degC from 0 to 70degC. For tolerances outside of this range please see the introduction section on page 1081. All integral handle probes include 5-ft coiled cable with 1/4'' phone plug. All permanent, special-purpose probes (except 93823-00) include vinyl-covered 10-ft lead with 1/4'' phone plug. Do not expose lead wires and phone plugs to temperatures over 212degF (100degC).
Product Type Thermistor Probe
Min temperature (º F) -328
Max temperature (º F) 1562
Max temperature (º C) 850
Probe length (in.) 2
Diameter (mm) 6.4
Diameter (inches) 0.25
Min temperature (º C) -200
Connections 1/4" phono plug connector
Time constant 5 seconds
Manufacturer number 051502B
Brand Digi-Sense
Model 051502B

Calibrations
Qty/Price
Availability

EACH
Usually ships in 28 days.

EACH
Usually ships in 22 days.




Technical Resources
 
Related Products for 400 Series Thermistor Deep Water/Soil Probe (051502B)
Image
  Product Detail
SKU

400 Series Thermistor General Purpose Immersion Probe (051502D)

Category: Thermistor Probes and Accessories
Description: Digi-Sense 400 Series Thermistor Probes with Handles
Brand: Digi-Sense


400 Series Thermistor Surface Temperature Probe (062102O)

Category: Thermistor Probes and Accessories
Description: Digi-Sense 400 Series Thermistor Probes with Handles
Brand: Digi-Sense


400 Series Thermistor Air/Gas Probe (051502C)

Category: Thermistor Probes and Accessories
Description: Digi-Sense 400 Series Thermistor Probes with Handles
Brand: Digi-Sense


400 Series Thermistor General Purpose, PTFE-coated Probe (051502E)

Category: Thermistor Probes and Accessories
Description: Digi-Sense 400 Series Thermistor Probes with Handles
Brand: Digi-Sense


400 Series Thermistor Penetration Probe (051502A)

Category: Thermistor Probes and Accessories
Description: Digi-Sense 400 Series Thermistor Probes with Handles
Brand: Digi-Sense


400 Series Thermistor general purpose probe (401)

Category: Thermistor Probes and Accessories
Description: 400 Series Thermistor Probes
Brand: Cole-Parmer


400 Series Thermistor small flexible probe (402)

Category: Thermistor Probes and Accessories
Description: 400 Series Thermistor Probes
Brand: Cole-Parmer


400 Series Thermistor Probes; 5/32" diameter; 316SS; 4 1/2" sheath (403)

Category: Thermistor Probes and Accessories
Description: 400 Series Thermistor Probes
Brand: Cole-Parmer


400 Series Thermistor liquid-immersion probe; 1/8" dia (406)

Category: Thermistor Probes and Accessories
Description: 400 Series Thermistor Probes
Brand: Cole-Parmer


400 Series Thermistor air temperature probe (405)

Category: Thermistor Probes and Accessories
Description: 400 Series Thermistor Probes
Brand: Cole-Parmer


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Q:

    Use with any meter that accepts YSI 400 series probes. does this eman I need to buy a meter that acepts YSI 400 series probe to make it work?
    Asked on 11/10/2010 by Paul from Mississauga. CANADA

    1 answer

    • STAFF EXPERT

      A:

      That is correct. This is just the probe. Possible options for a meter include 91426-00 and 91426-50.

      Answered on 11/11/2010 by Aaron from Tech Support
Displaying question 1

Do you have a question about this product? 

Product Reviews