Cole-Parmer Solid Black Rubber Stoppers, Standard Size 2; 52/Pk

YO-62990-08
Loading price...

Usually ships in 14 days or sooner.
Qty
    Black rubber stoppers stay pliant over a long period and withstand laboratory conditions without hardening. Stoppers retain resiliency even after repeated autoclaving. Each stopper has its size in raised figures on top. Contain some sulfur. Autoclavable.
    Product Type Stoppers
    Standard size number 2
    Top OD (mm) 20
    Color Black
    Material Rubber
    Bottom OD (mm) 16
    Qty/pk 52
    Brand Cole-Parmer
    Manufacturer number E2--M290





    Technical Resources
     
    Related Products for Cole-Parmer Solid Black Rubber Stoppers, Standard Size 2; 52/Pk
    Image
      Product Detail
    SKU

    Cole-Parmer Solid Black Rubber Stoppers, Standard Size 000; 181/Pk

    Category: Stoppers
    Description: Cole-Parmer Solid Laboratory Black Rubber Stoppers
    Brand: Cole-Parmer


    Cole-Parmer Solid Black Rubber Stoppers, Standard Size 00; 105/Pk

    Category: Stoppers
    Description: Cole-Parmer Solid Laboratory Black Rubber Stoppers
    Brand: Cole-Parmer


    Cole-Parmer Solid Black Rubber Stoppers, Standard Size 1; 57/Pk

    Category: Stoppers
    Description: Cole-Parmer Solid Laboratory Black Rubber Stoppers
    Brand: Cole-Parmer


    Cole-Parmer Solid Black Rubber Stoppers, Standard Size 3; 39/Pk

    Category: Stoppers
    Description: Cole-Parmer Solid Laboratory Black Rubber Stoppers
    Brand: Cole-Parmer


    Cole-Parmer Solid Black Rubber Stoppers, Standard Size 4; 33/Pk

    Category: Stoppers
    Description: Cole-Parmer Solid Laboratory Black Rubber Stoppers
    Brand: Cole-Parmer


    Cole-Parmer Solid Black Rubber Stoppers, Standard Size 5; 28/Pk

    Category: Stoppers
    Description: Cole-Parmer Solid Laboratory Black Rubber Stoppers
    Brand: Cole-Parmer


    Cole-Parmer Solid Black Rubber Stoppers, Standard Size 5.5; 26/Pk

    Category: Stoppers
    Description: Cole-Parmer Solid Laboratory Black Rubber Stoppers
    Brand: Cole-Parmer


    Cole-Parmer Solid Black Rubber Stoppers, Standard Size 6; 20/Pk

    Category: Stoppers
    Description: Cole-Parmer Solid Laboratory Black Rubber Stoppers
    Brand: Cole-Parmer


    Cole-Parmer Solid Black Rubber Stoppers, Standard Size 6.5; 18/Pk

    Category: Stoppers
    Description: Cole-Parmer Solid Laboratory Black Rubber Stoppers
    Brand: Cole-Parmer


    Cole-Parmer Solid Black Rubber Stoppers, Standard Size 7; 15/Pk

    Category: Stoppers
    Description: Cole-Parmer Solid Laboratory Black Rubber Stoppers
    Brand: Cole-Parmer


    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought

    Cole-Parmer Solid Black Rubber Stoppers, Standard Size 2; 52/Pk
    Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
    Popularity |  Favorites |  Title |  Price |  Part Number |  Category
    Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

    Previous: Cole-Parmer Solid Black Rubber Stoppers, Standard Size 16; 1/Pk  |  Next: Cole-Parmer Solid Black Rubber Stoppers, Standard Size 3; 39/Pk