Cole-Parmer Solid Black Rubber Stoppers, Standard Size 14; 1/Pk

YO-62990-48
Loading price...

Call for availability.
Qty
    Black rubber stoppers stay pliant over a long period and withstand laboratory conditions without hardening. Stoppers retain resiliency even after repeated autoclaving. Each stopper has its size in raised figures on top. Contain some sulfur. Autoclavable.
    Product Type Stoppers
    Standard size number 14
    Top OD (mm) 90
    Color Black
    Material Rubber
    Bottom OD (mm) 75
    Qty/pk 1
    Brand Cole-Parmer
    Manufacturer number Q14-M290





    Technical Resources
     
    Related Products for Cole-Parmer Solid Black Rubber Stoppers, Standard Size 14; 1/Pk
    Image
      Product Detail
    SKU

    Cole-Parmer Solid Black Rubber Stoppers, Standard Size 15; 1/Pk

    Category: Stoppers
    Description: Cole-Parmer Solid Laboratory Black Rubber Stoppers
    Brand: Cole-Parmer


    Cole-Parmer Solid Black Rubber Stoppers, Standard Size 16; 1/Pk

    Category: Stoppers
    Description: Cole-Parmer Solid Laboratory Black Rubber Stoppers
    Brand: Cole-Parmer


    Cole-Parmer Solid Black Rubber Stoppers, Standard Size 5; 28/Pk

    Category: Stoppers
    Description: Cole-Parmer Solid Laboratory Black Rubber Stoppers
    Brand: Cole-Parmer


    Cole-Parmer Solid Black Rubber Stoppers, Standard Size 000; 181/Pk

    Category: Stoppers
    Description: Cole-Parmer Solid Laboratory Black Rubber Stoppers
    Brand: Cole-Parmer


    Cole-Parmer Solid Black Rubber Stoppers, Standard Size 00; 105/Pk

    Category: Stoppers
    Description: Cole-Parmer Solid Laboratory Black Rubber Stoppers
    Brand: Cole-Parmer


    Cole-Parmer Solid Black Rubber Stoppers, Standard Size 2; 52/Pk

    Category: Stoppers
    Description: Cole-Parmer Solid Laboratory Black Rubber Stoppers
    Brand: Cole-Parmer


    Cole-Parmer Solid Black Rubber Stoppers, Standard Size 3; 39/Pk

    Category: Stoppers
    Description: Cole-Parmer Solid Laboratory Black Rubber Stoppers
    Brand: Cole-Parmer


    Cole-Parmer Solid Black Rubber Stoppers, Standard Size 4; 33/Pk

    Category: Stoppers
    Description: Cole-Parmer Solid Laboratory Black Rubber Stoppers
    Brand: Cole-Parmer


    Cole-Parmer Solid Black Rubber Stoppers, Standard Size 5.5; 26/Pk

    Category: Stoppers
    Description: Cole-Parmer Solid Laboratory Black Rubber Stoppers
    Brand: Cole-Parmer


    Cole-Parmer Solid Black Rubber Stoppers, Standard Size 6; 20/Pk

    Category: Stoppers
    Description: Cole-Parmer Solid Laboratory Black Rubber Stoppers
    Brand: Cole-Parmer


    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers
    Product Reviews

    REVIEW SNAPSHOT®

    by PowerReviews
    Black rubber stopper, size 14
     
    5.0

    (based on 1 review)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    5.0

    Exactly as promised

    By Shawnee Bend Farms

    from Union, Missouri

    Verified Buyer

    Comments about Black rubber stopper, size 14:

    Thank you!

    Displaying review 1

    Back to top

    Customers Who Bought This Item Also Bought