Cole-Parmer eight-channel clock/timer with adjustable volume

YO-94411-20
Loading price...

Call for availability.
Qty
    Cole-Parmer ®  eight-channel clock timer with adjustable volume alarm for laboratory or industrial applications. Alarm may be set to sound continuously until turned off or to turn off automatically in seven seconds or one minute.
    The eight channels perform the following functions: three channels with one button memory recall count down; one channel counts down until zero and then counts up; one stopwatch channel counts up and alarm sounds at any preset time; two channels alarm repeatedly at any programmed time interval; and one clock channel displays time of day in 12- or 24-hour format. Timer counts in hours with 0.01-hour resolution and in minutes with 1-second resolution. Includes 5-foot cord with AC adapter.
    Timing capacity 99 hr, 59 min, 59 sec
    Product Type Digital General Purpose Timers
    Display LED
    Count direction up/down
    Clock Yes
    Alarm 7 sec, 1 min, or continuous beep
    Resolution 0.01 sec/sec
    Power 115 VAC/60 Hz
    No. of channels eight
    Dimensions 6.5 in x 4.75 in x 3.5 in
    Accuracy ±2.0 sec/day
    Brand Cole-Parmer
    Manufacturer number 5005CP

    Calibrations
    Qty/Price
    Availability

    EACH
    Usually ships in 19 days.




    Technical Resources
     
    Related Products for Cole-Parmer eight-channel clock/timer with adjustable volume
    Image
      Product Detail
    SKU

    Cole-Parmer Extra-loud clock/timer

    Category: Digital Timers
    Description: Cole-Parmer Extra-Loud Clock/Timer
    Brand: Cole-Parmer


    Cole-Parmer Jumbo digit clock/timer

    Category: Multiple-Channel Clock/Timers
    Description: Cole-Parmer Jumbo Digit Clock/Timer
    Brand: Cole-Parmer


    Cole-Parmer triple-display clock/timer, NIST-traceable calibration report

    Category: Timers with NIST-Traceable Calibration Report
    Description: Cole-Parmer Triple-Display Clock/Timer
    Brand: Cole-Parmer


    Cole-Parmer Three-Channel Timer

    Category: Multiple-Channel Clock/Timers
    Description: Cole-Parmer Three-Channel Timer
    Brand: Cole-Parmer


    Triple-display clock/timer (7153CP)

    Category: Multiple-Channel Clock/Timers
    Description: Cole-Parmer Multi-Channel Triple-Display Clock/Timer
    Brand: Cole-Parmer


    Cole-Parmer 100-Hour Alarm Timer

    Category: Multiple-Channel Clock/Timers
    Description: Cole-Parmer 100-Hour Timer
    Brand: Cole-Parmer


    Mla ™ Macro Adjustable Volume Pipette, 1-5 mL

    Category: MLA Pipettes and Pipettors
    Description: MLA Adjustable and Selectable Models
    Brand: Cole-Parmer


    Ovation Bionatural Adjustable Volume Pipette, Left-handed, 0.2 - 10mL

    Category: MLA Pipettes and Pipettors
    Description: OVATION Adjustable Models
    Brand: Cole-Parmer


    Ovation Bionatural Adjustable Volume Pipette, 100-5000µL

    Category: MLA Pipettes and Pipettors
    Description: OVATION Adjustable Models
    Brand: Cole-Parmer


    Ovation Bionatural Adjustable Volume Pipette, Left-handed, 100-5000µL

    Category: MLA Pipettes and Pipettors
    Description: OVATION Adjustable Models
    Brand: Cole-Parmer


    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers
    Product Reviews

    Cole-Parmer eight-channel clock/timer with adjustable volume
    Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
    Popularity |  Favorites |  Title |  Price |  Part Number |  Category
    Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

    Previous: Cole-Parmer Economy Field pH / mV Meter, Digital  |  Next: Cole-Parmer Electrode Holder for Removable pH and ORP Electrodes, CPVC