Jumbo Display Push-Button Clock/Timer

YO-94416-20
Loading price...

Usually ships in 14 days or sooner.
Qty
    The 7/8''H, display makes this clock/timer easy to read. Numbered push buttons let you set time quickly and easily. Functions as a clock, 10-hour countdown timer, or 24-hour count up stopwatch. Loud, 70 dB beep and visual "time's up" flashing on the LCD at the completion of the countdown alert you even in noisy industrial settings. Convenient, raised base tilts timer at a 45° angle—perfect for desktop use.
    What's Included:
    a magent and one AAA battery.
    Timing capacity 10 hr up/10 hr down
    Product Type Digital Keypad Style Timers
    Display LCD;0.875 in H
    Count direction up/down
    Resolution 1 sec
    Alarm 1 min beep, 70 dB
    Power AAA battery
    No. of channels one
    Dimensions 3 in x 2.5 in x 1 in
    Accuracy ±1.7 sec/day
    Manufacturer number 7157CP

    Accessories
    Qty/Price
    Availability

    PACKAGE of 12

    Usually ships in 14 days or sooner.
    Calibrations
    Qty/Price
    Availability

    EACH
    Usually ships in 19 days.




    Technical Resources
     
    Related Products for Jumbo Display Push-Button Clock/Timer
    Image
      Product Detail
    SKU

    Push-button clock/timer with back clip and magnet (7156CP)

    Category: Push-Button Clock/Timers
    Description: Push-Button Clock/Timer
    Brand: Holiday Gift Ideas
    Model Number: 7156CP


    Cole-Parmer Radio-Controlled Atomic Clock

    Category: Push-Button Clock/Timers
    Description: Cole-Parmer Radio-Controlled Atomic Clock
    Brand: Cole-Parmer
    Model Number: 5125CP


    Cole-Parmer Extra-loud clock/timer

    Category: Digital Timers
    Description: Cole-Parmer Extra-Loud Clock/Timer
    Brand: Cole-Parmer
    Model Number: 5014CP


    Cole-Parmer four-channel, jumbo display clock/timer

    Category: Cole-Parmer Alarm Timers
    Description: Cole-Parmer Clock/Timers with Jumbo Display
    Brand: Cole-Parmer
    Model Number: 7009CP


    Cole-Parmer Push-Button Timer

    Category: Cole-Parmer Alarm Timers
    Description: Cole-Parmer Push-Button Timer
    Brand: Cole-Parmer
    Model Number: 7010CP


    Cole-Parmer triple-display clock/timer, NIST-traceable calibration report

    Category: Timers with NIST-Traceable Calibration Report
    Description: Cole-Parmer Triple-Display Clock/Timer
    Brand: Cole-Parmer
    Model Number: 5000CP


    Triple-display clock/timer (7153CP)

    Category: Multiple-Channel Clock/Timers
    Description: Cole-Parmer Multi-Channel Triple-Display Clock/Timer
    Brand: Cole-Parmer
    Model Number: 7153CP


    Cole-Parmer Jumbo digit clock/timer

    Category: Multiple-Channel Clock/Timers
    Description: Cole-Parmer Jumbo Digit Clock/Timer
    Brand: Cole-Parmer
    Model Number: 7154CP


    Cole-Parmer Talking Clock/Timer

    Category: Cole-Parmer Alarm Timers
    Description: Cole-Parmer Talking Clock/Timer
    Brand: Cole-Parmer
    Model Number: 8047CP


    Cole-Parmer alarm clock/timer

    Category: Cole-Parmer Alarm Timers
    Description: Cole-Parmer Clock/Timer
    Brand: Cole-Parmer
    Model Number: 8906CP


    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers
    Product Reviews

    REVIEW SNAPSHOT®

    by PowerReviews
    Push-button clock/timer with jumbo display and magnet
     
    3.0

    (based on 1 review)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

    (1 of 1 customers found this review helpful)

     
    3.0

    Weak Magnetic Back

    By Diane

    from Ithaca, NY

    Verified Buyer

    Comments about Push-button clock/timer with jumbo display and magnet:

    This timer was advertised as having a strong magnetic back to hold it in place. The magnetic back is quite weak, along the lines of what you would find at a department store. I was hoping to hang it on a refrigerator, but that is not possible.

    Displaying review 1

    Back to top

    Customers Who Bought This Item Also Bought

    Jumbo Display Push-Button Clock/Timer
    Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
    Popularity |  Favorites |  Title |  Price |  Part Number |  Category
    Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

    Previous: Jumbo Clamp Holder, Stainless steel  |  Next: Jumbo Holder, Aluminum