Subtotal =  
Items =  
View Cart
Welcome
Home  >  Digital Thermometers - Food Industry   

Jumbo Refrigerator/freezer thermometer with Wire Sensor (4727CP)

YO-94460-88
Loading price...

Call for availability.
Qty

  • Alarm provides alert when temperature rises above or falls below a set point.
  • Glass bottle probe are sealed and filled with patented nontoxic glycol solution.
Thermometer is designed for monitoring freezers, water baths, heating blocks, incubators, refrigerators and other general-purpose applications. Display simultaneously shows maximum, minimum, and current probe temperatures. Min/max monitors high/low readings for any time period. Alarm is programmable in 1° increments. The 10-ft (3 m) micro-cable with solid-state probe permits doors to close on it.
Model 94460-88 is designed for general-purpose applications.
What's Included:
NIST-traceable calibration report supplied by the manufacture, Velcro® and magnetic strips, and one AAA alkaline battery.
Product Type Digital Indicator
Min temperature (º F) -40
Min temperature (º C) -40
Max temperature (º C) 50
Max temperature (º F) 122
Dimensions (" W) 2.75
Dimensions (" H) 4.25
Alarm Yes
Dimensions (" D) 0.75
Accuracy (º F) ±0.5°
Accuracy (º C) ±0.5°
Display LCD, single display, 0.5 in H
Probe (Remote) Yes
Probe dimensions 0.875 in L x 0.1875 in OD with 10-ft cable
Resolution 0.1°
Power 1 AA battery (included)
Brand Cole-Parmer
Model 4727CP
Manufacturer number 4727CP

Accessories
Qty/Price
Availability

PACKAGE of 12

Call for availability.
Calibrations
Qty/Price
Availability

EACH
Usually ships in 22 days.




Technical Resources
 
Related Products for Jumbo Refrigerator/freezer thermometer with Wire Sensor (4727CP)
Image
  Product Detail
SKU

Jumbo Refrigerator/freezer thermometer with Wire Probe (4148CP)

Category: Digital Thermometers - Food Industry
Description: Cole-Parmer Jumbo Display Table/Wall Mount Thermometers
Brand: Cole-Parmer
Model Number: 4148CP


Jumbo Refrigerator/freezer thermometer with Bottle Sensor (4548CP)

Category: Digital Thermometers - Food Industry
Description: Cole-Parmer Jumbo Display Table/Wall Mount Thermometers
Brand: Cole-Parmer
Model Number: 4548CP


Refrigerator/freezer thermometer with 5ml vaccine vial probe (4527CP)

Category: Digital Thermometers - Food Industry
Description: Cole-Parmer General-Purpose and Refrigerator/Freezer Thermometers
Brand: Cole-Parmer
Model Number: 4527CP


Refrigerator/freezer thermometer with bottle probe (4127CP)

Category: Digital Thermometers - Food Industry
Description: Cole-Parmer General-Purpose and Refrigerator/Freezer Thermometers
Brand: Cole-Parmer
Model Number: 4127CP


Jumbo Refrigerator/freezer thermometer with Bottle Sensor (4227CP)

Category: Digital Thermometers - Food Industry
Description: Cole-Parmer High Accuracy Table/Wall-Mount Thermometers
Brand: Cole-Parmer
Model Number: 4227CP


Digital-Bottle Refrigerator/Freezer Thermometer with solution filled b

Category: Digital Thermometers - Food Industry
Description: Cole-Parmer Digital-Bottle Refrigerator/Freezer Thermometers
Brand: Cole-Parmer


Digital-Bottle High Accuracy Refrigerator/Freezer Thermometer with sol

Category: Digital Thermometers - Food Industry
Description: Cole-Parmer Digital-Bottle Refrigerator/Freezer Thermometers
Brand: Cole-Parmer


Digital-Bottle Refrigerator/Freezer Thermometer with glass bead filled

Category: Digital Thermometers - Food Industry
Description: Cole-Parmer Digital-Bottle Refrigerator/Freezer Thermometers
Brand: Cole-Parmer


Digital-Bottle High Accuracy Refrigerator/Freezer Thermometer with gla

Category: Digital Thermometers - Food Industry
Description: Cole-Parmer Digital-Bottle Refrigerator/Freezer Thermometers
Brand: Cole-Parmer


DURAC Refrigerator/Freezer Thermometer, -40/27C (-40/80F), STEEL CASIN

Category: Red Spirit Filled Glass Thermometers
Description: H-B Instrument Durac Red Spirit Refrigerator/Freezer Glass Thermometer
Brand: H-B Instruments
Model Number: 30305


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews