Subtotal =  
Items =  
View Cart
Welcome
Home  >  L/S Spooled Pump Tubing for Masterflex L/S Pumps   

Masterflex PharMed BPT Spooled Tubing, L/S #16, 500' (YO-95687-16)

YO-95687-16
Loading price...

Call for availability.
Qty
    Applications: Cell and tissue culture work and pharmaceutical uses. Also good for light-sensitive samples.
    Characteristics: Nontoxic; nonhemolytic; extremely low permeability; resists acids, alkalies, oxidizing agents, and animal and vegetable oils; heat-sealable, bondable, and formable. Opaque beige.
    Suction lift (m H2O) 8.8
    Product Type Pump Tubing
    Suction lift (ft H2O) 29
    Hose barb size (in.) 0.125
    Max pressure (bar) 2.7
    Max pressure (psi) 40
    Max vacuum (mm Hg) 660
    Max vacuum (" Hg) 26
    Min temperature (º C) -51
    Min temperature (º F) -60
    Max temperature (º C) 132
    Max temperature (º F) 270
    Tubing ID (mm) 3.2
    Tubing ID (in.) 0.12
    Length per pack (ft) 500
    Pump Series L/S
    Tubing formulation PharMed
    Masterflex tubing size (L/S) 16
    Brand Masterflex
    Resin certification (FDA) Yes
    Resin certification (USP) Yes
    Sterilization Method Autoclave, Ethylene Oxide, Gamma Irradiation
    Flow range with 6 to 600 rpm drive (ml/min) 4.8 to 480
    Resin certification (NSF) Yes





    Technical Resources
     
    Related Products for Masterflex PharMed BPT Spooled Tubing, L/S #16, 500' (YO-95687-16)
    Image
      Product Detail
    SKU

    Masterflex PharMed BPT Spooled Tubing, L/S #14, 500' (YO-95687-14)

    Category: L/S Spooled Pump Tubing for Masterflex L/S Pumps
    Description: Masterflex L/S PharMed BPT Spooled Pump Tubing for Masterflex L/S Pumps
    Brand: Masterflex


    Masterflex PharMed BPT Spooled Tubing, L/S #17, 500' (YO-95687-17)

    Category: L/S Spooled Pump Tubing for Masterflex L/S Pumps
    Description: Masterflex L/S PharMed BPT Spooled Pump Tubing for Masterflex L/S Pumps
    Brand: Masterflex


    Masterflex PharMed BPT Spooled Tubing, L/S #15, 400' (YO-95687-15)

    Category: L/S Spooled Pump Tubing for Masterflex L/S Pumps
    Description: Masterflex L/S PharMed BPT Spooled Pump Tubing for Masterflex L/S Pumps
    Brand: Masterflex


    Masterflex PharMed BPT Spooled Tubing, L/S #18, 400' (YO-95687-18)

    Category: L/S Spooled Pump Tubing for Masterflex L/S Pumps
    Description: Masterflex L/S PharMed BPT Spooled Pump Tubing for Masterflex L/S Pumps
    Brand: Masterflex


    Masterflex PharMed BPT Spooled Tubing, L/S #24, 300' (YO-95687-24)

    Category: L/S Spooled Pump Tubing for Masterflex L/S Pumps
    Description: Masterflex L/S PharMed BPT Spooled Pump Tubing for Masterflex L/S Pumps
    Brand: Masterflex


    Masterflex PharMed BPT Spooled Tubing, L/S #35, 300' (YO-95687-35)

    Category: L/S Spooled Pump Tubing for Masterflex L/S Pumps
    Description: Masterflex L/S PharMed BPT Spooled Pump Tubing for Masterflex L/S Pumps
    Brand: Masterflex


    Masterflex PharMed BPT Spooled Tubing, L/S #36, 100' (YO-95687-36)

    Category: L/S Spooled Pump Tubing for Masterflex L/S Pumps
    Description: Masterflex L/S PharMed BPT Spooled Pump Tubing for Masterflex L/S Pumps
    Brand: Masterflex


    Masterflex PharMed BPT Tubing, L/S #16, 25' (YO-06508-16)

    Category: Masterflex PharMed BPT Pump Tubing Formulation
    Description: L/S Precision PharMed BPT Pump Tubing for Masterflex L/S Pumps
    Brand: Masterflex


    Masterflex PharMed BPT Tubing, B/T 87, 3' (YO-95668-87)

    Category: Masterflex PharMed BPT Pump Tubing Formulation
    Description: B/T PerfectPosition PharMed BPT Pump Tubing for Masterflex B/T Pumps
    Brand: Masterflex


    Masterflex PharMed BPT Tubing, B/T 91, 3' (YO-95668-91)

    Category: Masterflex PharMed BPT Pump Tubing Formulation
    Description: B/T PerfectPosition PharMed BPT Pump Tubing for Masterflex B/T Pumps
    Brand: Masterflex


    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought