Subtotal =  
Items =  
View Cart
Welcome
Home  >  Stoppers   

Folding Skirt Stopper Rubber 10.2 Dia 50/pk

YO-62995-81
Loading price...

Call for availability.
Qty
    Two-part folding skirt stoppers are designed to keep your contents secure two ways. The lower section is molded to grip the outside of the container and the upper hollow plug features annular serrations to provide a tight seal at the rim. Ideal for securing glass, metal, and plastic containers regardless of type. Upper hollow plug section can be perforated to exact contents without removing the stopper—remains watertight even after several perforations.

    The rubber stoppers are ideal for chemical transfer and withstand temperatures from -4°F (-20°C) to 212°F (100°C). Chemical-resistent silicone stoppers are recommended for biological applications and withstand temperatures from -76°F (-60°C) to 428°F (220°C)
    Product Type Stoppers
    Standard size number 10.2 dia
    Top OD (mm) 10.7
    Color Natural
    Material Rubber
    Bottom OD (mm) 9.8
    Qty/pk 50
    Manufacturer number 407010-50





    Technical Resources
     
    Related Products for Folding Skirt Stopper Rubber 10.2 Dia 50/pk
    Image
      Product Detail
    SKU

    Folding Skirt Stopper Rubber 12.7 Dia 50/pk

    Category: Stoppers
    Description: Folding Skirt Stoppers, Rubber or Silicone
    Brand: Lab Products


    Folding Skirt Stopper Rubber 23.7 Dia 10/pk

    Category: Stoppers
    Description: Folding Skirt Stoppers, Rubber or Silicone
    Brand: Lab Products


    Folding Skirt Stopper Rubber 7.1 Dia 100/pk

    Category: Stoppers
    Description: Folding Skirt Stoppers, Rubber or Silicone
    Brand: Lab Products


    Folding Skirt Stopper Rubber 14.9 Dia 20/pk

    Category: Stoppers
    Description: Folding Skirt Stoppers, Rubber or Silicone
    Brand: Lab Products


    Folding Skirt Stopper Rubber 15.9 Dia 20/pk

    Category: Stoppers
    Description: Folding Skirt Stoppers, Rubber or Silicone
    Brand: Lab Products


    Folding Skirt Stopper Rubber 19.4 Dia 20/pk

    Category: Stoppers
    Description: Folding Skirt Stoppers, Rubber or Silicone
    Brand: Lab Products


    Folding Skirt Stopper Rubber 30.7 Dia 5/pk

    Category: Stoppers
    Description: Folding Skirt Stoppers, Rubber or Silicone
    Brand: Lab Products


    Folding Skirt Stopper Silicone 10.2 Dia 50/pk

    Category: Stoppers
    Description: Folding Skirt Stoppers, Rubber or Silicone
    Brand: Lab Products


    Folding Skirt Stopper Silicone 12.7 Dia 50/pk

    Category: Stoppers
    Description: Folding Skirt Stoppers, Rubber or Silicone
    Brand: Lab Products


    Folding Skirt Stopper Silicone 23.7 Dia 10/pk

    Category: Stoppers
    Description: Folding Skirt Stoppers, Rubber or Silicone
    Brand: Lab Products


    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought