Subtotal =  
Items =  
View Cart
Welcome
Home  >  I/P Precision Pump Tubing for Masterflex I/P Pumps   

Masterflex peroxide-cured silicone tubing, I/P 73, 25 ft.

YO-96400-73
Loading price...

Call for availability.
Qty
    Applications: Pharmaceutical, biotechnology, peristaltic pumping, and food applications.
    Characteristics: Excellent heat resistance, low compression set, odorless, nontoxic. Translucent.
    Suction lift (m H2O) 8.8
    Product Type Pump Tubing
    Suction lift (ft H2O) 29
    Hose barb size (in.) 0.375
    Max pressure (bar) 1.725
    Max pressure (psi) 25
    Max vacuum (mm Hg) 660
    Max vacuum (" Hg) 26
    Min temperature (º C) -50
    Min temperature (º F) -58
    Max temperature (º C) 230
    Max temperature (º F) 446
    Tubing ID (mm) 9.5
    Tubing ID (in.) 0.37
    Length per pack (m) 7.6
    Length per pack (ft) 25
    Pump Series I/P
    Tubing formulation Silicone
    Masterflex tubing size (I/P) 73
    Brand Masterflex
    Resin certification (FDA) Yes
    Resin certification (USP) Yes
    Max pressure continuous (bar) 2.7
    Max pressure continuous (psi) 40
    Sterilization Method Autoclave, Ethylene Oxide

    Related products
    Qty/Price
    Availability

    EACH
    Usually ships in 14 days or sooner.




    Technical Resources
     
    Related Products for Masterflex peroxide-cured silicone tubing, I/P 73, 25 ft.
    Image
      Product Detail
    SKU

    Spooled Masterflex peroxide-cured silicone tubing, I/P 73, 150 ft.

    Category: I/P Spooled Pump Tubing for Masterflex I/P Pumps
    Description: I/P Silicone (Peroxide-Cured) Spooled Tubing for Masterflex I/P Pumps
    Brand: Masterflex


    Masterflex peroxide-cured silicone tubing, L/S 13, 25 ft.

    Category: Masterflex Silicone (Peroxide-Cured Silicone) Pump Tubing Formulation
    Description: L/S Precision Silicone (Peroxide-Cured) Pump Tubing for Masterflex L/S Pumps
    Brand: Masterflex


    Masterflex peroxide-cured silicone tubing, L/S 14, 25 ft.

    Category: Masterflex Silicone (Peroxide-Cured Silicone) Pump Tubing Formulation
    Description: L/S Precision Silicone (Peroxide-Cured) Pump Tubing for Masterflex L/S Pumps
    Brand: Masterflex


    Masterflex peroxide-cured silicone tubing, L/S 15, 25 ft.

    Category: L/S High-Performance Precision Pump Tubing for Masterflex L/S Pumps
    Description: L/S High-Performance Precision Silicone (Peroxide-Cured) Pump Tubing for Masterflex L/S Pumps
    Brand: Masterflex


    Masterflex peroxide-cured silicone tubing, L/S 16, 25 ft.

    Category: Masterflex Silicone (Peroxide-Cured Silicone) Pump Tubing Formulation
    Description: L/S Precision Silicone (Peroxide-Cured) Pump Tubing for Masterflex L/S Pumps
    Brand: Masterflex


    Masterflex peroxide-cured silicone tubing, L/S 17, 25 ft.

    Category: Masterflex Silicone (Peroxide-Cured Silicone) Pump Tubing Formulation
    Description: L/S Precision Silicone (Peroxide-Cured) Pump Tubing for Masterflex L/S Pumps
    Brand: Masterflex


    Masterflex peroxide-cured silicone tubing, L/S 18, 25 ft.

    Category: Masterflex Silicone (Peroxide-Cured Silicone) Pump Tubing Formulation
    Description: L/S Precision Silicone (Peroxide-Cured) Pump Tubing for Masterflex L/S Pumps
    Brand: Masterflex


    Masterflex peroxide-cured silicone tubing, L/S 24, 25 ft.

    Category: L/S High-Performance Precision Pump Tubing for Masterflex L/S Pumps
    Description: L/S High-Performance Precision Silicone (Peroxide-Cured) Pump Tubing for Masterflex L/S Pumps
    Brand: Masterflex


    Masterflex peroxide-cured silicone tubing, I/P 26, 25 ft.

    Category: I/P Precision Pump Tubing for Masterflex I/P Pumps
    Description: I/P Precision Silicone (Peroxide-Cured) Pump Tubing for Masterflex I/P Pumps
    Brand: Masterflex


    Masterflex peroxide-cured silicone tubing, L/S 35, 25 ft.

    Category: L/S High-Performance Precision Pump Tubing for Masterflex L/S Pumps
    Description: L/S High-Performance Precision Silicone (Peroxide-Cured) Pump Tubing for Masterflex L/S Pumps
    Brand: Masterflex


    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought