Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  L/S Spooled Pump Tubing for Masterflex L/S Pumps   

Spooled Masterflex platinum-cured silicone tubing, L/S 16, 500 ft.

YO-96403-16
Loading price...

Call for availability.
Qty

  • Slightly greater clarity
  • Smooth surface; low protein binding levels
  • Preferred by pharmaceutical & biotechnology industries
  • Fewer potential leachables
  • USP Class VI; FDA 21 CFR 177.2600
Suction lift (m H2O) 8.8
Product Type Pump Tubing
Suction lift (ft H2O) 29
Hose barb size (in.) 0.125
Max pressure (bar) 1.725
Max pressure (psi) 25
Max vacuum (mm Hg) 660
Max vacuum (" Hg) 26
Min temperature (º C) -50
Min temperature (º F) -58
Max temperature (º C) 230
Max temperature (º F) 446
Tubing ID (mm) 3.2
Tubing ID (in.) 0.12
Length per pack (ft) 500
Pump Series L/S
Tubing formulation Silicone
Masterflex tubing size (L/S) 16
Brand Masterflex
Resin certification (FDA) Yes
Resin certification (USP) Yes
Resin certification (3A) Yes
Max pressure continuous (bar) 2.7
Max pressure continuous (psi) 40
Sterilization Method Gamma Irradiation
Flow range with 6 to 600 rpm drive (ml/min) 4.8 to 480





Technical Resources
 
Related Products for Spooled Masterflex platinum-cured silicone tubing, L/S 16, 500 ft.
Image
  Product Detail
SKU

Spooled Masterflex platinum-cured silicone tubing, L/S 13, 500 ft.

Category: L/S Spooled Pump Tubing for Masterflex L/S Pumps
Description: L/S Silicone (Platinum-Cured) Spooled Pump Tubing for Masterflex L/S Pumps
Brand: Masterflex


Spooled Masterflex platinum-cured silicone tubing, L/S 14, 500 ft.

Category: L/S Spooled Pump Tubing for Masterflex L/S Pumps
Description: L/S Silicone (Platinum-Cured) Spooled Pump Tubing for Masterflex L/S Pumps
Brand: Masterflex


Spooled Masterflex platinum-cured silicone tubing, L/S 17, 500 ft.

Category: L/S Spooled Pump Tubing for Masterflex L/S Pumps
Description: L/S Silicone (Platinum-Cured) Spooled Pump Tubing for Masterflex L/S Pumps
Brand: Masterflex


Spooled Masterflex platinum-cured silicone tubing, L/S 25, 500 ft.

Category: L/S Spooled Pump Tubing for Masterflex L/S Pumps
Description: L/S Silicone (Platinum-Cured) Spooled Pump Tubing for Masterflex L/S Pumps
Brand: Masterflex


Masterflex platinum-cured silicone tubing, L/S 16, 25 ft.

Category: L/S Precision Pump Tubing for Masterflex L/S Pumps
Description: L/S Precision Silicone (Platinum-Cured) Pump Tubing for Masterflex L/S Pumps
Brand: Masterflex


Spooled Masterflex platinum-cured silicone tubing, L/S 15, 400 ft.

Category: L/S Spooled Pump Tubing for Masterflex L/S Pumps
Description: L/S Silicone (Platinum-Cured) Spooled Pump Tubing for Masterflex L/S Pumps
Brand: Masterflex


Spooled Masterflex platinum-cured silicone tubing, L/S 18, 400 ft.

Category: L/S Spooled Pump Tubing for Masterflex L/S Pumps
Description: L/S Silicone (Platinum-Cured) Spooled Pump Tubing for Masterflex L/S Pumps
Brand: Masterflex


Spooled Masterflex platinum-cured silicone tubing, L/S 24, 300 ft.

Category: L/S Spooled Pump Tubing for Masterflex L/S Pumps
Description: L/S Silicone (Platinum-Cured) Spooled Pump Tubing for Masterflex L/S Pumps
Brand: Masterflex


Spooled Masterflex platinum-cured silicone tubing, I/P 26, 200 ft.

Category: I/P Spooled Pump Tubing for Masterflex I/P Pumps
Description: I/P Silicone (Platinum-Cured) Spooled Tubing for Masterflex I/P Pumps
Brand: Masterflex


Spooled Masterflex platinum-cured silicone tubing, L/S 35, 300 ft.

Category: L/S Spooled Pump Tubing for Masterflex L/S Pumps
Description: L/S Silicone (Platinum-Cured) Spooled Pump Tubing for Masterflex L/S Pumps
Brand: Masterflex


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought