Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  L/S Bulk-Packed Pump Tubing for Masterflex L/S Pumps   

L/S24 Platinum-cured Silicone Tubing; Bulk Pack, twenty 25-ft bags per

YO-96404-24
Loading price...

Call for availability.
Qty

  • Convenient and cost-effective
  • Excellent biocompatibility
  • Broad chemical resistance
  • Meets FDA and USP criteria
Our bulk tubing comes in convenient cases containing up to 20 sealed bags of tubing (depending on tubing size). Bulk tubing eliminates individual cardbaord boxes, reducing unpacking time and saving you money on shipping. Tubing comes in 25-ft bags per box.
Suction lift (m H2O) 8.8
Product Type Pump Tubing
Suction lift (ft H2O) 29
Hose barb size (in.) 0.25
Max pressure (bar) 1.725
Max pressure (psi) 25
Max vacuum (mm Hg) 660
Max vacuum (" Hg) 26
Min temperature (º C) -50
Min temperature (º F) -58
Max temperature (º C) 230
Max temperature (º F) 446
Tubing ID (mm) 6.4
Tubing ID (in.) 0.25
Pump Series L/S
Tubing formulation Silicone
Masterflex tubing size (L/S) 24
Brand Masterflex
Resin certification (FDA) Yes
Resin certification (USP) Yes
Resin certification (3A) Yes
Max pressure continuous (bar) 2.7
Max pressure continuous (psi) 40
Flow range with 6 to 600 rpm drive (ml/min) 17 to 1700
Flow range with 6 to 600 rpm drive with high performance head (ml/min) 18 to 1800





Technical Resources
 
Related Products for L/S24 Platinum-cured Silicone Tubing; Bulk Pack, twenty 25-ft bags per
Image
  Product Detail
SKU

L/s13 Platinum-cured Silicone Tubing; Bulk Pack, Twenty 25-ft Bags Per

Category: L/S Bulk-Packed Pump Tubing for Masterflex L/S Pumps
Description: L/S Bulk-Packed Silicone (Platinum-Cured) Tubing for Masterflex L/S Pumps
Brand: Masterflex


L/S14 Platinum-cured Silicone Tubing; Bulk Pack, twenty 25-ft bags per

Category: L/S Bulk-Packed Pump Tubing for Masterflex L/S Pumps
Description: L/S Bulk-Packed Silicone (Platinum-Cured) Tubing for Masterflex L/S Pumps
Brand: Masterflex


L/S15 Platinum-cured Silicone Tubing; Bulk Pack, twenty 25-ft bags per

Category: L/S Bulk-Packed Pump Tubing for Masterflex L/S Pumps
Description: L/S Bulk-Packed Silicone (Platinum-Cured) Tubing for Masterflex L/S Pumps
Brand: Masterflex


L/S16 Platinum-cured Silicone Tubing; Bulk Pack, twenty 25-ft bags per

Category: L/S Bulk-Packed Pump Tubing for Masterflex L/S Pumps
Description: L/S Bulk-Packed Silicone (Platinum-Cured) Tubing for Masterflex L/S Pumps
Brand: Masterflex


L/S17 Platinum-cured Silicone Tubing; Bulk Pack, twenty 25-ft bags per

Category: L/S Bulk-Packed Pump Tubing for Masterflex L/S Pumps
Description: L/S Bulk-Packed Silicone (Platinum-Cured) Tubing for Masterflex L/S Pumps
Brand: Masterflex


L/S25 Platinum-cured Silicone Tubing; Bulk Pack, twenty 25-ft bags per

Category: L/S Bulk-Packed Pump Tubing for Masterflex L/S Pumps
Description: L/S Bulk-Packed Silicone (Platinum-Cured) Tubing for Masterflex L/S Pumps
Brand: Masterflex


L/S18 Platinum-cured Silicone Tubing; Bulk Pack, ten 25-ft bags per bo

Category: L/S Bulk-Packed Pump Tubing for Masterflex L/S Pumps
Description: L/S Bulk-Packed Silicone (Platinum-Cured) Tubing for Masterflex L/S Pumps
Brand: Masterflex


L/S35 Platinum-cured Silicone Tubing; Bulk Pack, ten 25-ft bags per bo

Category: L/S Bulk-Packed Pump Tubing for Masterflex L/S Pumps
Description: L/S Bulk-Packed Silicone (Platinum-Cured) Tubing for Masterflex L/S Pumps
Brand: Masterflex


L/S36 Platinum-cured Silicone Tubing; Bulk Pack, ten 25-ft bags per bo

Category: L/S Bulk-Packed Pump Tubing for Masterflex L/S Pumps
Description: L/S Bulk-Packed Silicone (Platinum-Cured) Tubing for Masterflex L/S Pumps
Brand: Masterflex


I/P82 Platinum-cured Silicone Tubing; Bulk Pack, ten 25-ft bags per bo

Category: I/P Bulk-Packed Pump Tubing for Masterflex I/P Pumps
Description: I/P Bulk-Packed Silicone Pump Tubing for Masterflex I/P Pumps
Brand: Masterflex


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought