Subtotal =  
Items =  
View Cart
Welcome
Home  >  Masterflex Silicone (Platinum-Cured Silicone) Pump Tubing Formulation   

Masterflex platinum-cured silicone tubing, I/P 82, 25 ft.

YO-96410-82
Loading price...

Call for availability.
Qty

  • Ensure optimal performance from your Masterflex® pump
  • Slightly greater clarity than peroxide-cured tubing
  • Smooth surfaces; lower protein binding levels
  • Fewer potential leachables
  • Ideal for pharmaceutical and biotechnology use
Masterflex® I/P® pump tubing is manufactured to extremely close tolerances that match our I/P ®pump heads, ensuring accurate, repeatable flow and long tubing life. Our pump tubing is factory-tested and optically inspected to provide the best performance from your peristaltic pump. Our High-performance precision pump tubing features a thicker wall compared to our Precision pump tubing, making it the best choice for applications involving pressure, suction lift, viscous fluids, or long tubing life.
Suction lift (m H2O) 7.0
Product Type Pump Tubing
Suction lift (ft H2O) 23
Hose barb size (in.) 0.5
Max pressure (bar) 0.69
Max pressure (psi) 10
Max vacuum (mm Hg) 510
Max vacuum (" Hg) 20
Min temperature (º C) -50
Min temperature (º F) -58
Max temperature (º C) 230
Max temperature (º F) 446
Tubing ID (mm) 12.7
Tubing ID (in.) 0.5
Length per pack (m) 7.6
Length per pack (ft) 25
Pump Series I/P
Tubing formulation Silicone
Masterflex tubing size (I/P) 82
Brand Masterflex
Resin certification (FDA) Yes
Resin certification (USP) Yes
Resin certification (3A) Yes
Max pressure continuous (bar) 1.4
Max pressure continuous (psi) 20
Sterilization Method Autoclave, Gamma Irradiation

Accessories
Qty/Price
Availability

EACH

Call for availability.

EACH

Call for availability.

PACKAGE of 100

Call for availability.

PACKAGE

Call for availability.




Technical Resources
 
Related Products for Masterflex platinum-cured silicone tubing, I/P 82, 25 ft.
Image
  Product Detail
SKU

Spooled Masterflex platinum-cured silicone tubing, I/P 82, 100 ft.

Category: I/P Spooled Pump Tubing for Masterflex I/P Pumps
Description: I/P Silicone (Platinum-Cured) Spooled Tubing for Masterflex I/P Pumps
Brand: Masterflex


Masterflex platinum-cured silicone tubing, L/S 13, 25 ft.

Category: L/S Precision Pump Tubing for Masterflex L/S Pumps
Description: L/S Precision Silicone (Platinum-Cured) Pump Tubing for Masterflex L/S Pumps
Brand: Masterflex


Masterflex platinum-cured silicone tubing, L/S 14, 25 ft.

Category: L/S Precision Pump Tubing for Masterflex L/S Pumps
Description: L/S Precision Silicone (Platinum-Cured) Pump Tubing for Masterflex L/S Pumps
Brand: Masterflex


Masterflex platinum-cured silicone tubing, L/S 15, 25 ft.

Category: L/S High-Performance Precision Pump Tubing for Masterflex L/S Pumps
Description: L/S High-Performance Precision Silicone (Platinum-Cured) Pump Tubing for Masterflex L/S Pumps
Brand: Masterflex


Masterflex platinum-cured silicone tubing, L/S 16, 25 ft.

Category: L/S Precision Pump Tubing for Masterflex L/S Pumps
Description: L/S Precision Silicone (Platinum-Cured) Pump Tubing for Masterflex L/S Pumps
Brand: Masterflex


Masterflex platinum-cured silicone tubing, L/S 17, 25 ft.

Category: L/S Precision Pump Tubing for Masterflex L/S Pumps
Description: L/S Precision Silicone (Platinum-Cured) Pump Tubing for Masterflex L/S Pumps
Brand: Masterflex


Masterflex platinum-cured silicone tubing, L/S 18, 25 ft.

Category: L/S Precision Pump Tubing for Masterflex L/S Pumps
Description: L/S Precision Silicone (Platinum-Cured) Pump Tubing for Masterflex L/S Pumps
Brand: Masterflex


Masterflex platinum-cured silicone tubing, L/S 24, 25 ft.

Category: L/S High-Performance Precision Pump Tubing for Masterflex L/S Pumps
Description: L/S High-Performance Precision Silicone (Platinum-Cured) Pump Tubing for Masterflex L/S Pumps
Brand: Masterflex


Masterflex platinum-cured silicone tubing, I/P 26, 25 ft.

Category: Masterflex Silicone (Platinum-Cured Silicone) Pump Tubing Formulation
Description: I/P Precision Silicone (Platinum-Cured) Pump Tubing for Masterflex I/P Pumps
Brand: Masterflex


Masterflex platinum-cured silicone tubing, L/S 35, 25 ft.

Category: L/S High-Performance Precision Pump Tubing for Masterflex L/S Pumps
Description: L/S High-Performance Precision Silicone (Platinum-Cured) Pump Tubing for Masterflex L/S Pumps
Brand: Masterflex


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought