Subtotal =  
Items =  
View Cart
Welcome
Home  >  Ultraviolet Lamps   

Handheld Mini 365 nm UV Lamp (95-0125-05(UVL-4))

YO-97602-12
Loading price...

Call for availability.
Qty

  • Compact — fit right in your pocket
Small, lightweight lamps are ideal for use anywhere. Choose from single- or dual-wavelength models. The dual wavelength model 97602-20 has a wavelength selector for choosing 254 or 365 nm light.
Lamps include one 4-watt tube and measure 6-1/2"W x 1-3/4"H x 1-1/4"D.
Product Type Portable/Handheld Ultraviolet Lamps
Watts 4
Wavelength 365 nm
Intensity 230 µW/cm2
Dimensions 6.5 in W x 1.75 in H x 1.25 in D
Power 4 AA Batteries (not included)

Accessories
Qty/Price
Availability

PACKAGE of 4

Call for availability.




Technical Resources
 
Related Products for Handheld Mini 365 nm UV Lamp (95-0125-05(UVL-4))
Image
  Product Detail
SKU

Handheld Mini 254 nm Ultraviolet Lamp (95-0158-04(UVG-4))

Category: Ultraviolet Lamps
Description: Handheld mini ultraviolet lamps
Brand: Cole-Parmer
Model Number: 95-0158-04(UVG-4)


Handheld Mini 254/365 Switchable UV Lamp (95-0188-02(UVSL-14P))

Category: Ultraviolet Lamps
Description: Handheld mini ultraviolet lamps
Brand: Cole-Parmer
Model Number: 95-0188-02(UVSL-14P)


Mini hand-held ultraviolet lamps (95-0305-03)

Category: Ultraviolet Lamps
Description: Mini Hand-Held Ultraviolet Lamps
Brand: Cole-Parmer
Model Number: 95-0305-03


Standard Pen-Ray UV lamp; 365 nm, 2.25"

Category: Ultraviolet Lamps
Description: Pen-Ray UV Lamps
Brand: Pen-Ray
Model Number: 90001901


Standard Pen-Ray UV lamp; 254 nm, 2.13"

Category: Ultraviolet Lamps
Description: Pen-Ray UV Lamps
Brand: Pen-Ray
Model Number: 90001201


Standard Pen-Ray UV lamp; 254 nm, 9"

Category: Ultraviolet Lamps
Description: Pen-Ray UV Lamps
Brand: Pen-Ray
Model Number: 90000401


High-intensity, long-wave UV lamp; 8-ft lead, 115 VAC/60 Hz (YO-97600-00)

Category: Ultraviolet Lamps
Description: High-Intensity, Long-Wave UV Lamps
Brand: Guaranteed In Stock Program


High-intensity, long-wave UV lamp; 8-ft lead, 220 VAC/50 Hz (YO-97600-05)

Category: Ultraviolet Lamps
Description: High-Intensity, Long-Wave UV Lamps
Brand: Guaranteed In Stock Program


High-intensity, long-wave UV lamp; 20-ft lead, 115 VAC/60 Hz (YO-97600-10)

Category: Ultraviolet Lamps
Description: High-Intensity, Long-Wave UV Lamps
Brand: Cole-Parmer


High-intensity, long-wave UV lamp; 20-ft lead, 220 VAC/50 Hz (YO-97600-15)

Category: Ultraviolet Lamps
Description: High-Intensity, Long-Wave UV Lamps
Brand: Cole-Parmer


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought