Home  >  Globe Valves >
  

Bronze globe valve; 2" NPT(F) (GLV0700780)

YO-98675-17
Loading price...

Call for availability.
Qty

  • Good for throttling applications
  • Use for water, steam, oil, or compressed gas
  • NPT(F) thread connections
  • Non-rising stem
Product Type Globe Valves (manual)
Connections NPT(F)
Material Bronze body
Max pressure (psi) 125
Tubing (mm) 2 in





Technical Resources
 
Related Products for Bronze globe valve; 2" NPT(F) (GLV0700780)
Image
  Product Detail
SKU

Bronze globe valve; 1-1/2" NPT(F) (GLV0700770)

Category: Globe Valves
Description: Bronze Globe Valves
Brand: Cole-Parmer
Model Number: GLV0700770


Bronze globe valve; 1" NPT(F) (GLV0700750)

Category: Globe Valves
Description: Bronze Globe Valves
Brand: Cole-Parmer
Model Number: GLV0700750


Bronze globe valve; 1-1/4" NPT(F) (GLV0700760)

Category: Globe Valves
Description: Bronze Globe Valves
Brand: Cole-Parmer
Model Number: GLV0700760


Bronze gate valve; 1-1/2" NPT(F) (GV0700170)

Category: Bronze Gate Valves
Description: Bronze gate valves with NPT(F) connections
Brand: Cole-Parmer
Model Number: GV0700170


Bronze gate valve; 1" NPT(F) (GV0700150)

Category: Bronze Gate Valves
Description: Bronze gate valves with NPT(F) connections
Brand: Cole-Parmer
Model Number: GV0700150


Bronze gate valve; 1-1/4" NPT(F) (GV0700160)

Category: Bronze Gate Valves
Description: Bronze gate valves with NPT(F) connections
Brand: Cole-Parmer
Model Number: GV0700160


Hinged float switch; polypropylene, 1/2" NPT external mounting (131100)

Category: Liquid Level Control Switches
Description: Hinged Float Switches
Brand: Cole-Parmer
Model Number: 131100


Hinged float switch; nylon, 1/2" NPT external mounting (140620)

Category: Liquid Level Control Switches
Description: Hinged Float Switches
Brand: Cole-Parmer
Model Number: 140620


Hinged float switch; PVDF, 1/2" x 1/2" NPT conduit connection (M9700)

Category: Liquid Level Control Switches
Description: Hinged Float Switches
Brand: Cole-Parmer
Model Number: M9700


EchoSwitch II 5.5M range - 2" NPT

Category: Level Control
Description: Flowline EchoSwitch II Multi-Point Ultrasonic Level Switch
Brand: Flowline
Model Number: LU77-5005


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews

Bronze globe valve; 2" NPT(F) (GLV0700780)
Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
Popularity |  Favorites |  Title |  Price |  Part Number |  Category
Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

Previous: Bronze globe valve; 1" NPT(F) (GLV0700750)  |  Next: Brookfield Enhanced Ultra-Low Viscosity Adapter