Soil pH/conductivity meter kit (AG6/PH/PSTK)

YO-99040-00
Loading price...

Call for availability.
Qty

  • Save time and money--test your soil on location!
  • Cup-style sensor features self-maintaining conductivity electrode
  • Monitor soil pH, conductivity, alkalinity for better plant health
Plant health and productivity is greatly affected by the pH, salinity, and alkalinity levels of your soil. These vital factors are often overlooked by many growers resulting in poor plant health. This new soil pH and conductivity meter allows you to easily test and monitor these factors so that plants are healthier and more productive.
Use this hand-held meter in the field. Simply take a small soil sample, mix with water after the alloted time, pour the sample water into your meter, and press the black button for conductivity readings, or the red button for pH readings. Alkalinity testing is just as simple! Read alkalinity in ppm by comparing the solution level to the scale on the side of the test vial.
Display analog dial
Conductivity range 0-5 millimhos
pH range 2-12 pH units
pH accuracy ±0.2 pH units
Conductivity accuracy ±2% of full scale
Repeatability ±1%
Temp compensation automatic to 25°C
Battery life approx. 2000 tests
Ambient conditions 50 to 160°F (10 to 71°C)
Power Two 9 V batteries (included)
Dimensions 3-1/2"W x 4.0"H x 4-1/2"D

Accessories
Qty/Price
Availability

PINT

Usually ships in 14 days or sooner.

PINT

Usually ships in 14 days or sooner.

PINT

Usually ships in 14 days or sooner.

EACH

Call for availability.

QUART

Usually ships in 14 days or sooner.

PACKAGE of 4

Usually ships in 14 days or sooner.
Calibrations
Qty/Price
Availability

EACH
Usually ships in 21 days.




Technical Resources
 
Related Products for Soil pH/conductivity meter kit (AG6/PH/PSTK)
Image
  Product Detail
SKU

TThermo Scientific Orion 4-Star Benchtop pH/Conductivity Meter Kit

Category: Benchtop Multiparameter meters
Description: Thermo Scientific Orion 4-Star Benchtop pH/Conductivity Meters
Brand: Thermo Scientific Orion
Model Number: 4-Star pH and Conductivity Meter


Hach Waterproof ISFET pH/Conductivity Meter Kit

Category: Handheld Multiparameter Meters
Description: Waterproof ISFET Handheld pH/Conductivity Meters
Brand: Hach
Model Number: IQ170-KIT


Thermo Scientific Orion 4-Star pH/Conductivity Meter Kit

Category: Handheld Multiparameter Meters
Description: Thermo Scientific Orion 4-Star pH/Conductivity Meters
Brand: Thermo Scientific Orion
Model Number: 4-Star


Thermo Scientific Orion 4-Star Benchtop pH/Conductivity Meter Only

Category: Benchtop Multiparameter meters
Description: Thermo Scientific Orion 4-Star Benchtop pH/Conductivity Meters
Brand: Thermo Scientific Orion
Model Number: 4-Star pH/Conductivity


Hach HQd Digital pH/Con Meter Kit

Category: Conductivity/Resistivity/TDS Handheld Meters
Description: Hach HQ14d Portable Conductivity and pH/CON Meter Kits
Brand: HACH


Hach HQ14d Digital Conductivity Meter Kit

Category: Conductivity/Resistivity/TDS Handheld Meters
Description: Hach HQ14d Portable Conductivity and pH/CON Meter Kits
Brand: HACH


Hach Waterproof ISFET pH/Conductivity Meter Only

Category: Handheld Multiparameter Meters
Description: Waterproof ISFET Handheld pH/Conductivity Meters
Brand: Hach
Model Number: IQ170NP


MYRON L TechPro II ™ TPH1 pH/Conductivity Meter

Category: Handheld Multiparameter Meters
Description: MYRON L Waterproof TechPro II TPH1 pH/Conductivity Meter
Brand: Myron L
Model Number: TPH1


MYRON L EP11/PH Analog pH/Conductivity Meter

Category: Handheld Multiparameter Meters
Description: MYRON L EP11/PH Analog pH/Conductivity Meter
Brand: Myron L
Model Number: EP11/PH


Thermo Scientific Orion 4-Star pH/Conductivity Meter Only

Category: Handheld Multiparameter Meters
Description: Thermo Scientific Orion 4-Star pH/Conductivity Meters
Brand: Thermo Scientific Orion
Model Number: 4-Star


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews

Soil pH/conductivity meter kit (AG6/PH/PSTK)
Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
Popularity |  Favorites |  Title |  Price |  Part Number |  Category
Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

Previous: Soil Nutrient Test Kit; Macronutrient, Micronutrient, and pH (5010-01)  |  Next: Soil Pocket Penetrometer