Subtotal =  
Items =  
View Cart
Welcome
Home  >  Turbidity Benchtop Meters   

Hach 2100N Laboratory Turbidity Meter, EPA compliant, 230 VAC

YO-99512-07
Loading price...

Call for availability.
Qty

  • Patented ratio optical system ensures accurate, stable readings
  • Smart self-diagnostics alert you to problems including using the wrong calibration standard
  • Meets U.S. EPA method 180.1
  • Wide measuring range using three selectable readout modes—0 to 4000 nephelometric turbidity units, 0 to 26,800 NEPH (Nephelos), and 0 to 980 EBC (European Brewing Convention)
  • Optional ratioing switches instrument from multidetector ratio mode to nonratio
  • Signal averaging minimizes noise and display fluctuations
  • Air purge system connection purges the optical compartment with dry air and minimizes condensation on the sample cell
These benchtop turbidity meters offer the most versatile and advanced instruments available for nephelometric measurement. Push-button calibration and operation eliminates manual adjustments or zeroing. The patented optical system provides accurate results over a wide range of samples and turbidity, simplifying routine laboratory work.
What's Included:
six sample cells; 30 mL each of <0.1, 20, 200, 1000, and 4000 NTU StablCal® stabilized formazin primary standards; silicone oil and oiling cloth; dust cover; and power cord.
Product Type Turbidity Meter
Meter style Benchtop
Dimensions (" W) 15-3/4
Dimensions (" H) 5-5/8
Dimensions (" L) 12
Range (Turbidity) 0 to 4000
Resolution (Turbidity) 0.01, 0.1, 1
Accuracy (Turbidity) ± 2% of reading
Display LED
Interface RS-232
Power 230 VAC
CE Compliance Yes
Brand Hach
Model 2100N

Accessories
Qty/Price
Availability

EACH

Call for availability.
Degassing kit
YO-99512-68

EACH

Call for availability.

EACH

Call for availability.

EACH

Call for availability.

EACH

Call for availability.

EACH

Call for availability.




Technical Resources
 
Related Products for Hach 2100N Laboratory Turbidity Meter, EPA compliant, 230 VAC
Image
  Product Detail
SKU

Hach 2100N Laboratory Turbidity Meter, EPA compliant, 110 VAC

Category: Turbidity Benchtop Meters
Description: Hach 2100N Laboratory Turbidity Meters
Brand: Hach
Model Number: 2100N


Hach 2100AN Laboratory Turbidity Meter, EPA compliant, 110 VAC

Category: Turbidity Benchtop Meters
Description: Hach 2100AN Laboratory Turbidity Meters
Brand: Hach


Hach 2100AN IS Laboratory Turbidity Meter, ISO compliant, 230 VAC

Category: Turbidity Benchtop Meters
Description: Hach 2100AN Laboratory Turbidity Meters
Brand: Hach
Model Number: 2100AN IS


Hach 2100Q Handheld Turbidity Meter, EPA compliant

Category: Turbidity Handheld Meters
Description: Hach 2100Q Handheld Turbidity Meter
Brand: Hach
Model Number: 2100Q Portable Turbidity Meter


Cole-Parmer Field Benchtop Turbidity Meters, EPA compliant, 110 VAC

Category: Turbidity Benchtop Meters
Description: Cole-Parmer Field Benchtop Turbidity Meters
Brand: Cole-Parmer
Model Number: 11520-110


Cole-Parmer Field Benchtop Turbidity Meters, EPA compliant, 220 VAC

Category: Turbidity Benchtop Meters
Description: Cole-Parmer Field Benchtop Turbidity Meters
Brand: Cole-Parmer
Model Number: 11520-220


Cole-Parmer Laboratory Benchtop Turbidity Meters, EPA compliant, 110 V

Category: Turbidity Benchtop Meters
Description: Cole-Parmer Laboratory Benchtop Turbidity Meters
Brand: Cole-Parmer
Model Number: 11150-110V


Cole-Parmer Laboratory Benchtop Turbidity Meters, EPA compliant, 220 V

Category: Turbidity Benchtop Meters
Description: Cole-Parmer Laboratory Benchtop Turbidity Meters
Brand: Cole-Parmer
Model Number: 11150-220V


LaMotte 2020we Handheld Turbidity Meter, EPA compliant

Category: Turbidity Handheld Meters
Description: LaMotte 2020 Handheld Turbidity Meters
Brand: LaMotte
Model Number: 1970-EPA


HF Scientific Micro 100 Benchtop Turbidity Meter, EPA compliant, 110 V

Category: Turbidity Benchtop Meters
Description: HF Scientific Micro 100 Benchtop Turbidity Meters
Brand: HF Scientific
Model Number: 20001


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews