Subtotal =  
Items =  
View Cart
Welcome
Home  >  Water Quality Test Strips   

LaMotte Sanitizer Strength QAC Test Strips

YO-99532-30
Loading price...

Call for availability.
Qty

  • Use these chemically treated paper strips as a quick test for sanitizer strength
  • Compare color change to included chart for easy-to-read results
Strips and color chart come supplied in a waterproof plastic vial.Strips for QACs also include a dessiccant cap to ensure longer life.
Product Type Water Quality Test Kits
Range 50, 100, 200 and 400 ppm
Test QAC
Tests/kit 100
Brand LaMotte
Manufacturer number 2951
Model 2951





Technical Resources
 
Related Products for LaMotte Sanitizer Strength QAC Test Strips
Image
  Product Detail
SKU

LaMotte Sanitizer Strength QAC Test Strips, 0 to 500 ppm

Category: Water Quality Test Strips
Description: LaMotte Sanitizer Strength Test Strips
Brand: LaMotte
Model Number: 3072-J


LaMotte Sanitizer Strength Chlorine Test Strips

Category: Water Quality Test Strips
Description: LaMotte Sanitizer Strength Test Strips
Brand: LaMotte
Model Number: 4250-BJ


LaMotte Sanitizer Strength Iodine Test Strips

Category: Water Quality Test Strips
Description: LaMotte Sanitizer Strength Test Strips
Brand: LaMotte
Model Number: 2948-BJ


LaMotte Sanitizer Strength High Range Chlorine Test Strips

Category: Water Quality Test Strips
Description: LaMotte Sanitizer Strength Test Strips
Brand: LaMotte
Model Number: 1910


LaMotte Alkalinity Test Strips, 0 to 180 ppm

Category: Water Quality Test Strips
Description: LaMotte Insta-TEST® Water Test Strips
Brand: LAMOTTE


LaMotte Ammonia Test Strips, 0 to 6 ppm

Category: Water Quality Test Strips
Description: LaMotte Insta-TEST® Water Test Strips
Brand: LAMOTTE


LaMotte Free Chlorine Test Strips, 0 to 10 ppm

Category: Water Quality Test Strips
Description: LaMotte Insta-TEST® Water Test Strips
Brand: LAMOTTE


LaMotte Total Chlorine Test Strips, 0 to10 ppm

Category: Water Quality Test Strips
Description: LaMotte Insta-TEST® Water Test Strips
Brand: LAMOTTE


LaMotte Free and Total Chlorine Test Strips, 0 to 10 ppm

Category: Water Quality Test Strips
Description: LaMotte Insta-TEST® Water Test Strips
Brand: LAMOTTE


LaMotte Total Chlorine Test Strips, 0 to 5 ppm

Category: Water Quality Test Strips
Description: LaMotte Insta-TEST® Water Test Strips
Brand: LAMOTTE


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought