Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  A&D HC-i Counting Scales   

Power Adapter, 220 VAC for A&D HC-i Portable Counting Scale

YO-01038-66
Loading price...

Call for availability.
Qty

  • Includes 6-ft cord with European plug
220 VAC adapter for A&D Engineering HC-i Portable Counting Scales 11113-96; -97; -98; and -99
Product Type 220 VAC Power Adapter
Product Type 220 VAC Power Adapter
Manufacturer number TB-164
Model TB-164
Model TB-164





Technical Resources
 
Related Products for Power Adapter, 220 VAC for A&D HC-i Portable Counting Scale
Image
  Product Detail
SKU

Power adapter, 220 VAC (YO-59824-15)

Category: General Accessories
Description: Replacement Accessories
Brand: Cole-Parmer


Waterproof power adapter, 220 VAC

Category: Balances / Scales Accessories
Description: A&D Weighing Balance Accessories
Brand: A&D Weighing
Model Number: TB-220PA 220VAC


Optional power adapter, 115 VAC (YO-03313-95)

Category: General Accessories
Description: Replacement Accessories
Brand: Cole-Parmer


Adapter, 220 VAC

Category: General Accessories
Description: Replacement Accessories
Brand: Lab Products
Model Number: 220V ADAPTER


Power Adapter, 115 VAC

Category: Thermal Dispersion / Gas Mass Flowmeters
Description: Thermal Mass Flowmeters for Liquids
Brand: Cole-Parmer


Power Adapter, 230 VAC

Category: Thermal Dispersion / Gas Mass Flowmeters
Description: Thermal Mass Flowmeters for Liquids
Brand: Cole-Parmer


Power adapter, 110 VAC

Category: pH/Ion Meter Accessories
Description: Water Analysis Accessories
Brand: Lab Products
Model Number: 020125


Power adapter, 120 VAC

Category: General Accessories
Description: Replacement Accessories
Brand: Cole-Parmer


AC Power Adapter; 115 VAC

Category: General Accessories
Description: Replacement Accessories
Brand: Lab Products
Model Number: 840027


Power supply, 220 VAC (PS220)

Category: General Accessories
Description: Replacement Accessories
Brand: Lab Products
Model Number: PS220


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews

Power Adapter, 220 VAC for A&D HC-i Portable Counting Scale
Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

Previous: Power adapter, 220 VAC (YO-59824-15)  |  Next: Power Adapter, 230 VAC