High-Stability Immersion Analog Circulator; 120V; 50/60Hz (FTE10APC)

YO-01262-01
Loading price...

Call for availability.
Qty

  • Easy to use and economical
This simple-to-use analog circulator features rugged construction, proportional temperature control, ±0.01°C stability, overtemperature indicator, light, and pressure pump.
What's Included:
7-1/2-ft cord with three prong plug (European plug on 240 VAC model) and thermometer holder.
Product Type Circulator (Immersion)
Min temperature (º C) Ambient
Max temperature (º C) 90
Temp control Proportional
Temp sensor Thermistor
High-temperature cutoff Yes
Temp range (With cooling coil) 10° above coil fluid temp to 95°C
Temp range (With refrigerated chiller or bath) -20° to 95°C
Temp setting Analog
Immersion depth 4 to 5"
Low-level cutoff No
Working area (" D) 4 7/8"
Pressure pump (Max flow at 0 head) 10 liters/min
Pressure pump (Max head at 0 flow) 2.1 psi
Wetted materials 316 SS and polyphenylene sulfide
Heater wattage 1000
Stability ±0.01°C
Power (VAC) 120
Power (Hz) 50/60
Power (Amps) 9
Display Thermometer (order separately)
Brand Techne
Manufacturer number FTE10APC

Accessories
Qty/Price
Availability

EACH

Call for availability.
Calibrations
Qty/Price
Availability

EACH
Usually ships in 33 days.




Technical Resources
 
Related Products for High-Stability Immersion Analog Circulator; 120V; 50/60Hz (FTE10APC)
Image
  Product Detail
SKU

High-Stability Immersion Analog Circulator; 240V; 50/60Hz (FTE10ADC)

Category: Techne High-Stability Immersion Circulators
Description: Techne High-Stability Analog Immersion Circulator
Brand: Techne


High-Stability Immersion Digital Circulator; 120V; 50/60Hz (FTE10DPC)

Category: Techne High-Stability Immersion Circulators
Description: Techne High-Stability Basic Digital Immersion Circulator
Brand: Techne


High-Stability Immersion Digital Circulator; 240V; 50/60Hz (FTE10DDC)

Category: Techne High-Stability Immersion Circulators
Description: Techne High-Stability Basic Digital Immersion Circulator
Brand: Techne


Techne Standard Digital Circulator, 120 VAC, 50/60 Hz, 12.5 Amps

Category: Techne High-Stability Immersion Circulators
Description: Techne High-Satbility Standard Digital Immersion Circulator
Brand: Techne


Techne Standard Digital Circulator, 240 VAC, 50/60 Hz, 8 Amps

Category: Techne High-Stability Immersion Circulators
Description: Techne High-Satbility Standard Digital Immersion Circulator
Brand: Techne


53l Benchtop Heated Shaking Incubator 120v 50/60hz

Category: Incubating Shakers
Description: Lab Companion Digital Incubating/Refrigerating Shakers
Brand: Lab Companion


Standard Microcentrifuges; 120V; 50/60Hz (YO-17405-00)

Category: Microcentrifuges
Description: Variable-Speed Microcentrifuges
Brand: Cole-Parmer


Cole-Parmer High-Capacity Slide Dryer 220VAC 50/60Hz

Category: Histology Equipment
Description: Cole-Parmer High-Capacity Slide Dryer
Brand: Cole-Parmer


Reid Vapor Pressure Bath, 4-unit, 115V 50/60Hz

Category: Manual Reid Vapor Pressure (RVP) Apparatus
Description: Koehler Reid Vapor Pressure (RVP) System
Brand: Cole-Parmer


Reid Vapor Pressure Bath, 4-unit, 220-240V 50/60Hz

Category: Manual Reid Vapor Pressure (RVP) Apparatus
Description: Koehler Reid Vapor Pressure (RVP) System
Brand: Cole-Parmer


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews