Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  Hayward Electronically Actuated Three-Way Ball Valves   

Hayward electrically Actuated Ball Valve, 3-way, 1" CPVC (HCTN2100STV/EAU-28)

YO-01347-66
Loading price...

Call for availability.
Qty

  • NEMA 4X polypropylene housing for harsh operating conditions
  • Thermal overload circuit protects the motor from burnout and overheating
Product Type Ball Valves (actuated)
Working pressure (Max) 225 psi @ 70 deg F(20deg C) TRUE UNION ONLY
Wetted materials CPVC, double Viton O-rings
Cv 29
Material PVC
Actuation motor 110 VAC
Pressure range 150 psi
Description CPVC valve, double Viton® seals, NEMA 4X polypropylene housing
NPT(F) (in.) 1
Max temperature (º F) 140
Max temperature (º C) 60
Max pressure (psi) 150
Power (VAC) 110
Brand Hayward
Model HCTN2100STV/EAU-28
Manufacturer number HCTN2100STV/EAU-28





Technical Resources
 
Related Products for Hayward electrically Actuated Ball Valve, 3-way, 1" CPVC (HCTN2100STV/EAU-28)
Image
  Product Detail
SKU

Hayward electrically Actuated Ball Valve, 3-way, 1" PVC (HCTN1100STV/EAU-28)

Category: Hayward Electronically Actuated Three-Way Ball Valves
Description: Hayward 3 Way Electrically Actuated Ball Valves
Brand: Hayward
Model Number: HCTN1100STV/EAU-28


Hayward electrically Actuated Ball Valve, 3-way, 2" CPVC (HCTN2200STV/EAU-28)

Category: Hayward Electronically Actuated Three-Way Ball Valves
Description: Hayward 3 Way Electrically Actuated Ball Valves
Brand: Hayward
Model Number: HCTN2200STV/EAU-28


Hayward electrically Actuated Ball Valve, 3-way, 2" PVC (HCTN1200STV/EAU-28)

Category: Hayward Electronically Actuated Three-Way Ball Valves
Description: Hayward 3 Way Electrically Actuated Ball Valves
Brand: Hayward
Model Number: HCTN1200STV/EAU-28


Hayward electrically Actuated Ball Valve, 3-way, 1/2" PVC (HCTN1050STV/EAU-28)

Category: Hayward Electronically Actuated Three-Way Ball Valves
Description: Hayward 3 Way Electrically Actuated Ball Valves
Brand: Hayward
Model Number: HCTN1050STV/EAU-28


Hayward electrically Actuated Ball Valve, 3-way, 1/2" CPVC (HCTN2050STV/EAU-28)

Category: Hayward Electronically Actuated Three-Way Ball Valves
Description: Hayward 3 Way Electrically Actuated Ball Valves
Brand: Hayward
Model Number: HCTN2050STV/EAU-28


Hayward electrically Actuated Ball Valve, 3-way, 3/4" PVC (HCTN1075STV/EAU-28)

Category: Hayward Electronically Actuated Three-Way Ball Valves
Description: Hayward 3 Way Electrically Actuated Ball Valves
Brand: Hayward
Model Number: HCTN1075STV/EAU-28


Hayward electrically Actuated Ball Valve, 3-way, 3/4" CPVC (HCTN2075STV/EAU-28)

Category: Hayward Electronically Actuated Three-Way Ball Valves
Description: Hayward 3 Way Electrically Actuated Ball Valves
Brand: Hayward
Model Number: HCTN2075STV/EAU-28


Electrically Actuated 2-Position, 3-Way Elliptical Valve System; PP bo (223-PP-1-RE1)

Category: Actuated Elliptical Valve Systems
Description: Electrically Actuated 2-Position, 3-Way Elliptical Valves
Brand: Cole-Parmer
Model Number: 223-PP-1-RE1


Electrically Actuated 2-Position, 3-Way Elliptical Valve System; PP bo (423-PP-1-RE1)

Category: Actuated Elliptical Valve Systems
Description: Electrically Actuated 2-Position, 3-Way Elliptical Valves
Brand: Cole-Parmer
Model Number: 423-PP-1-RE1


Ball valve, 3-way, 1/8" NPT(F) (PVC326-2F2F2F-E)

Category: PVC valves
Description: Three-way
Brand: Cole-Parmer
Model Number: PVC326-2F2F2F-E


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews