Polypropylene felt filter bag, 18-1/2"L, 200 µm

YO-01516-32
Loading price...

Usually ships in 14 days.
Qty
    Bag filters make disposal easy—all solids are contained inside the bagChoose from standard felt bags, high-efficiency bags, or nylon mesh bags. Each bag measures 4" diameter. The 10"L bags have a surface area of 0.75 ft2; 18-½"L bags have a surface area of 1.75 ft2.
    Product Type Filter Bags
    Material Polypropylene
    Filter size (" L) 18.5
    Length (in.) 18.5
    Pore size (µm) 200
    Flow rate 40 GPM





    Technical Resources
     
    Related Products for Polypropylene felt filter bag, 18-1/2"L, 200 µm
    Image
      Product Detail
    SKU

    Polypropylene felt filter bag, 18-1/2"L, 1 µm

    Category: Polypropylene Bag Filter Systems
    Description: Bag Filters for Polypropylene Bag Filter Housings
    Brand: Cole-Parmer


    Polypropylene felt filter bag, 18-1/2"L, 5 µm

    Category: Polypropylene Bag Filter Systems
    Description: Bag Filters for Polypropylene Bag Filter Housings
    Brand: Cole-Parmer


    Polypropylene felt filter bag, 18-1/2"L, 10 µm

    Category: Polypropylene Bag Filter Systems
    Description: Bag Filters for Polypropylene Bag Filter Housings
    Brand: Cole-Parmer


    Polypropylene felt filter bag, 18-1/2"L, 25 µm

    Category: Polypropylene Bag Filter Systems
    Description: Bag Filters for Polypropylene Bag Filter Housings
    Brand: Cole-Parmer


    Polypropylene felt filter bag, 18-1/2"L, 50 µm

    Category: Polypropylene Bag Filter Systems
    Description: Bag Filters for Polypropylene Bag Filter Housings
    Brand: Cole-Parmer


    Polypropylene felt filter bag, 18-1/2"L, 100 µm

    Category: Polypropylene Bag Filter Systems
    Description: Bag Filters for Polypropylene Bag Filter Housings
    Brand: Cole-Parmer


    Nylon monofilament filter bag; 18-1/2"L, 200 µm

    Category: Polypropylene Bag Filter Systems
    Description: Bag Filters for Polypropylene Bag Filter Housings
    Brand: Cole-Parmer


    Polypropylene absolute-rated high-efficiency filter bags; 18-1/2"L, 1 µm

    Category: Polypropylene Bag Filter Systems
    Description: Bag Filters for Polypropylene Bag Filter Housings
    Brand: Cole-Parmer


    Polypropylene absolute-rated high-efficiency filter bags; 18-1/2"L, 5 µm

    Category: Polypropylene Bag Filter Systems
    Description: Bag Filters for Polypropylene Bag Filter Housings
    Brand: Cole-Parmer


    Polypropylene absolute-rated high-efficiency filter bags; 18-1/2"L, 25 µm

    Category: Polypropylene Bag Filter Systems
    Description: Bag Filters for Polypropylene Bag Filter Housings
    Brand: Cole-Parmer


    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers
    Product Reviews

    Polypropylene felt filter bag, 18-1/2"L, 200 µm
    Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
    Popularity |  Favorites |  Title |  Price |  Part Number |  Category
    Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

    Previous: Polypropylene felt filter bag, 18-1/2"L, 100 µm  |  Next: Polypropylene felt filter bag, 18-1/2"L, 25 µm