Hypersil APS-2 (Amino) Column - Length 100mm, 2.1mm ID, 3µm particle size

YO-01888-83
Loading price...

for availability.
Qty

  • High-efficiency columns with proven results and reproducibility
Thermo Scientific Hypersil columns have been trusted by researchers for over 30 years. Each batch of silica produced for these columns is tested to make sure it results in the same separations as previous batches, guaranteeing you have the same results time after time, even after changing your column. The wide range of phases ensures a column is available to match your application.
Hypersil APS-2 (Amino) Columns provide a versatile amino propyl phase and are extra sensitive for the analysis of sugars. These columns may be used for reversed phase, normal phase, and weak anion exchange separations. Stable in pH range of 2.5 to 8.
Product Type HPLC Columns and Guard Cartridges
Tubing ID 2.1 mm
Material Silica
Particle size (µm) 3
Applications Normal and Reverse Phases
Dimensions 100mm length
Brand Thermo Scientific Hypersil
Manufacturer number 30703-102130





Technical Resources
 
Related Products for Hypersil APS-2 (Amino) Column - Length 100mm, 2.1mm ID, 3µm particle size
Image
  Product Detail
SKU

Hypersil APS-2 (Amino) Column - Length 100mm, 3.0mm ID, 3µm particle size

Category: Thermo Scientific Hypersil Classical HPLC Columns and Accessories
Description: Thermo Scientific Hypersil APS-2 (Amino) Classical HPLC Columns
Brand: Thermo Scientific Hypersil


Hypersil APS-2 (Amino) Column - Length 100mm, 4.0mm ID, 3µm particle size

Category: Thermo Scientific Hypersil Classical HPLC Columns and Accessories
Description: Thermo Scientific Hypersil APS-2 (Amino) Classical HPLC Columns
Brand: Thermo Scientific Hypersil


Hypersil APS-2 (Amino) Column - Length 100mm, 4.6mm ID, 3µm particle size

Category: Thermo Scientific Hypersil Classical HPLC Columns and Accessories
Description: Thermo Scientific Hypersil APS-2 (Amino) Classical HPLC Columns
Brand: Thermo Scientific Hypersil


Hypersil APS-2 (Amino) Column - Length 100mm, 2.1mm ID, 5µm particle size

Category: Thermo Scientific Hypersil Classical HPLC Columns and Accessories
Description: Thermo Scientific Hypersil APS-2 (Amino) Classical HPLC Columns
Brand: Thermo Scientific Hypersil


Hypersil APS-2 (Amino) Column - Length 100mm, 3.0mm ID, 5µm particle size

Category: Thermo Scientific Hypersil Classical HPLC Columns and Accessories
Description: Thermo Scientific Hypersil APS-2 (Amino) Classical HPLC Columns
Brand: Thermo Scientific Hypersil


Hypersil APS-2 (Amino) Column - Length 100mm, 4.0mm ID, 5µm particle size

Category: Thermo Scientific Hypersil Classical HPLC Columns and Accessories
Description: Thermo Scientific Hypersil APS-2 (Amino) Classical HPLC Columns
Brand: Thermo Scientific Hypersil


Hypersil APS-2 (Amino) Column - Length 100mm, 4.6mm ID, 5µm particle size

Category: Thermo Scientific Hypersil Classical HPLC Columns and Accessories
Description: Thermo Scientific Hypersil APS-2 (Amino) Classical HPLC Columns
Brand: Thermo Scientific Hypersil


Hypersil APS-2 (Amino) Column - Length 50mm, 2.1mm ID, 3µm particle size

Category: Thermo Scientific Hypersil Classical HPLC Columns and Accessories
Description: Thermo Scientific Hypersil APS-2 (Amino) Classical HPLC Columns
Brand: Thermo Scientific Hypersil


Hypersil APS-2 (Amino) Column - Length 50mm, 3.0mm ID, 3µm particle size

Category: Thermo Scientific Hypersil Classical HPLC Columns and Accessories
Description: Thermo Scientific Hypersil APS-2 (Amino) Classical HPLC Columns
Brand: Thermo Scientific Hypersil


Hypersil APS-2 (Amino) Column - Length 50mm, 4.0mm ID, 3µm particle size

Category: Thermo Scientific Hypersil Classical HPLC Columns and Accessories
Description: Thermo Scientific Hypersil APS-2 (Amino) Classical HPLC Columns
Brand: Thermo Scientific Hypersil


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews