BioBasic 18 Nanobore Column with PicoFrit - Length 50mm, 75µm ID, 15µm tip, 5µm particle size; pack of 1

YO-01897-29
Loading price...

Call for availability.
Qty

  • Provide high efficiency and sensitivity—ideal for LC/MS analysis
  • KAPPA Capillary Columns are especially suitable for small sample, proteomic separations
  • Nanobore Columns provide higher sensitivity for nanospray applications
BioBasic Nanobore Columns are available in internal diameters of 75µm and 150µm. The nanobore columns are ideal for nanospray, LC/MS applications, particularly proteomics. Low flow rates (nL/min) offer a higher sensitivity with greater signal-to-noise ratio than traditional electrospray. The nanobore columns with IntegraFrit incorporate a high-porosity frit, with the chromatography bed packed behind this frit. Nanobore columns with PicoFrit spray directly from the column, eliminating performance losses and increasing MS performance. Manufactured from inert tubing and unions compatible wuth 10 - 32 male nuts and 1/16" OD capillary tubing.
Product Type HPLC Columns and Guard Cartridges
Tubing ID 75µm
Particle size (µm) 5
Quantity 1/cs
Dimensions 50 mm Length
Brand Thermo Scientific BioBasic
Manufacturer number 72105-057581





Technical Resources
 
Related Products for BioBasic 18 Nanobore Column with PicoFrit - Length 50mm, 75µm ID, 15µm tip, 5µm particle size; pack of 1
Image
  Product Detail
SKU

BioBasic 18 Nanobore Column with PicoFrit - Length 50mm, 75µm ID, 15µm tip, 5µm particle size; pack of 3

Category: Thermo Scientific BioBasic HPLC Columns
Description: Thermo Scientific BioBasic KAPPA Capillary and Nanobore Columns
Brand: Thermo Scientific BioBasic


BioBasic 8 Nanobore Column with PicoFrit - Length 50mm, 75µm ID, 15µm tip, 5µm particle size; pack of 1

Category: Thermo Scientific BioBasic HPLC Columns
Description: Thermo Scientific BioBasic KAPPA Capillary and Nanobore Columns
Brand: Thermo Scientific BioBasic


BioBasic 4 Nanobore Column with PicoFrit - Length 50mm, 75µm ID, 15µm tip, 5µm particle size; pack of 1

Category: Thermo Scientific BioBasic HPLC Columns
Description: Thermo Scientific BioBasic KAPPA Capillary and Nanobore Columns
Brand: Thermo Scientific BioBasic


BioBasic SCX Nanobore Column with PicoFrit - Length 50mm, 75µm ID, 15µm tip, 5µm particle size; pack of 1

Category: Thermo Scientific BioBasic HPLC Columns
Description: Thermo Scientific BioBasic KAPPA Capillary and Nanobore Columns
Brand: Thermo Scientific BioBasic


BioBasic 18 Nanobore Column with PicoFrit - Length 100mm, 75µm ID, 15µm tip, 5µm particle size; pack of 1

Category: Thermo Scientific BioBasic HPLC Columns
Description: Thermo Scientific BioBasic KAPPA Capillary and Nanobore Columns
Brand: Thermo Scientific BioBasic


BioBasic 8 Nanobore Column with PicoFrit - Length 50mm, 75µm ID, 15µm tip, 5µm particle size; pack of 3

Category: Thermo Scientific BioBasic HPLC Columns
Description: Thermo Scientific BioBasic KAPPA Capillary and Nanobore Columns
Brand: Thermo Scientific BioBasic


BioBasic 4 Nanobore Column with PicoFrit - Length 50mm, 75µm ID, 15µm tip, 5µm particle size; pack of 3

Category: Thermo Scientific BioBasic HPLC Columns
Description: Thermo Scientific BioBasic KAPPA Capillary and Nanobore Columns
Brand: Thermo Scientific BioBasic


BioBasic SCX Nanobore Column with PicoFrit - Length 50mm, 75µm ID, 15µm tip, 5µm particle size; pack of 3

Category: Thermo Scientific BioBasic HPLC Columns
Description: Thermo Scientific BioBasic KAPPA Capillary and Nanobore Columns
Brand: Thermo Scientific BioBasic


BioBasic 18 Nanobore Column with PicoFrit - Length 100mm, 75µm ID, 15µm tip, 5µm particle size; pack of 3

Category: Thermo Scientific BioBasic HPLC Columns
Description: Thermo Scientific BioBasic KAPPA Capillary and Nanobore Columns
Brand: Thermo Scientific BioBasic


BioBasic 8 Nanobore Column with PicoFrit - Length 100mm, 75µm ID, 15µm tip, 5µm particle size; pack of 1

Category: Thermo Scientific BioBasic HPLC Columns
Description: Thermo Scientific BioBasic KAPPA Capillary and Nanobore Columns
Brand: Thermo Scientific BioBasic


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews