Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  Essentials and Accessories for Microbial Analysis   

Thermo Scientific Nunc™ Thermo Scientific Nunclon™ 12-well Multi (YO-01930-29)

YO-01930-29
Loading price...

Call for availability.
Qty

  • Nunclon certified surface ensures optimum cell attachment and growth—use for scale up, cloning, viral titration, and fusion
  • Tested for cell growth and plating efficiency to ensure consistent biological performance
  • Raised well rims reduce risk of cross contamination
Round well styles feature vented lids for gas exchange and recessed areas around wells that act as a water reservoir to reduce evaporation from wells. Dishes with 6, 12, 24, and 48-well formats include lids with condensation rings to minimize evaporation. The 12 and 48-well dishes have a standard 96-well footprint. Rectangular well styles offer a larger culture area. They also accept standard glass cover slips: 24 x 60mm for 4-well plate; and 22 x 22mm for 8 well plate. Radiation sterilized.
Product Type Culture Dishes/Plates
Well dimensions 21.0 mm dia
Working volume 0.7 to 1.8 mL
Culture area 3.5 cm2/well
No. of wells 12
Quantity 1/sleeve, 75/case
Dimensions 86 x 128 mm
Manufacturer number 150628
Brand Thermo Scientific Nunc





Technical Resources
 
Related Products for Thermo Scientific Nunc™ Thermo Scientific Nunclon™ 12-well Multi (YO-01930-29)
Image
  Product Detail
SKU

Thermo Scientific Nunc™ Thermo Scientific Nunclon™ 48-well Multi (YO-01930-24)

Category: Essentials and Accessories for Microbial Analysis
Description: Thermo Scientific Nunc Thermo Scientific Nunclon Delta MultiDishes
Brand: Thermo Scientific Nunc


Thermo Scientific Nunc™ Thermo Scientific Nunclon™ 24-well Multi (YO-01930-40)

Category: Essentials and Accessories for Microbial Analysis
Description: Thermo Scientific Nunc Thermo Scientific Nunclon Delta MultiDishes
Brand: Thermo Scientific Nunc


Thermo Scientific Nunc™ Thermo Scientific Nunclon™ 6-well MultiD (YO-01930-19)

Category: Essentials and Accessories for Microbial Analysis
Description: Thermo Scientific Nunc Thermo Scientific Nunclon Delta MultiDishes
Brand: Thermo Scientific Nunc


Thermo Scientific Nunc™ Thermo Scientific Nunclon™ 6-well MultiD (YO-01930-21)

Category: Essentials and Accessories for Microbial Analysis
Description: Thermo Scientific Nunc Thermo Scientific Nunclon Delta MultiDishes
Brand: Thermo Scientific Nunc


Thermo Scientific Nunc™ Thermo Scientific Nunclon™ 4-well MultiD (YO-01930-25)

Category: Essentials and Accessories for Microbial Analysis
Description: Thermo Scientific Nunc Thermo Scientific Nunclon Delta MultiDishes
Brand: Thermo Scientific Nunc


Thermo Scientific Nunc™ Nunclon™ cell culture flask, 25 cm2, ang

Category: Thermo Scientific Nunc Cell Culture Flasks
Description: Thermo Scientific Nunc Thermo Scientific Nunclon Cell Culture Flasks
Brand: Thermo Scientific Nunc


Thermo Scientific Nunc™ Nunclon™ cell culture flask, 80 cm2, st

Category: Thermo Scientific Nunc Cell Culture Flasks
Description: Thermo Scientific Nunc Thermo Scientific Nunclon Cell Culture Flasks
Brand: Thermo Scientific Nunc


Thermo Scientific Nunc™ Nunclon™ cell culture flask, 175 cm2, s

Category: Thermo Scientific Nunc Cell Culture Flasks
Description: Thermo Scientific Nunc Thermo Scientific Nunclon Cell Culture Flasks
Brand: Thermo Scientific Nunc


Thermo Scientific Nunc Nunclon™ TripleFlask, 500 cm2, straight neck (YO-01931-00)

Category: Thermo Scientific Nunc Cell Culture Flasks
Description: Thermo Scientific Nunc TripleFlask Tissue Culture Flasks
Brand: Thermo Scientific Nunc


Thermo Scientific Nunc Nunclon™ TripleFlask, 500 cm2, straight neck (YO-01931-10)

Category: Thermo Scientific Nunc Cell Culture Flasks
Description: Thermo Scientific Nunc TripleFlask Tissue Culture Flasks
Brand: Thermo Scientific Nunc


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews