Subtotal =  
Items =  
View Cart
Welcome
Home  >  Digital Handheld Refractometers   

ATAGO Digital Pocket Refractometer, 0.0 to 85.0% Brix

YO-02941-54
Loading price...

Call for availability.
Qty

  • Compact, durable unit provides simple and accurate Brix readings
  • Extended Brix ranges provide operator flexibility
  • Rugged IP65 design is ideal for field use and easy cleanup
This lightweight and compact pocket refractometer is ideal for determining Brix concentrations in fruits and beverages, cutting oils, and organic samples. In the field or indoors, measurements are quick and accurate. Simply apply two to three drops of sample onto the prism, press the start key, and the percentage value is displayed in seconds. Calibration is simple – clean off the prism, add water, and press the zero key. The easy to read LCD display eliminates the possibility of interpretation errors. Clean up is simple, as these units can be easily cleaned under running water.
What's Included:
Storage case and two AAA batteries.
Product Type Refractometer (Digital)
Brix scale range (Minimum) 0
Brix scale range (Maximum) 85
Resolution 0.1% Brix
Temp compensation 50 to 212°F (10 to 100°C)
Temp range 10 to 100°C (50 to 212°F)
Temp accuracy ±1°C
Temp resolution 0.1°C
Accuracy ±0.2% Brix
Response time 3 seconds
Sample volume 0.3 mL
Dimensions 2"W x 4-1/4"H x 1-1/4"D (5.1 x 10.8 x 3.2 cm)
Brand Atago
Model 3840 (PAL-ALPHA)
Manufacturer number 3840 (PAL-ALPHA)
Display 3-digit LCD
Power Two AA batteries

Accessories
Qty/Price
Availability

PACKAGE of 12

Call for availability.
Calibrations
Qty/Price
Availability

EACH
Usually ships in 23 days.




Technical Resources
 
Related Products for ATAGO Digital Pocket Refractometer, 0.0 to 85.0% Brix
Image
  Product Detail
SKU

ATAGO Digital Pocket Refractometer, 0-53% Brix

Category: Digital Handheld Refractometers
Description: Atago Digital Handheld Pocket Refractometers
Brand: Atago
Model Number: 3810 (PAL-1)


ATAGO Digital Pocket Refractometer, 0 to 93% Brix

Category: Digital Handheld Refractometers
Description: Atago Digital Handheld Pocket Refractometers
Brand: Atago
Model Number: 3830(PAL-3)


ATAGO Digital Pocket Refractometer, 45.0 to 93.0% Brix

Category: Digital Handheld Refractometers
Description: Atago Digital Handheld Pocket Refractometers
Brand: Atago
Model Number: 3820 (PAL-2)


Atago Digital Pocket Ethylene Glycol Refractometer (°C scale)

Category: Digital Handheld Refractometers
Description: ATAGO Digital Pocket Propylene Glycol/Industrial Coolant Refractometers
Brand: ATAGO
Model Number: 4491(PAL-91S)


Atago Digital Pocket Ethylene Glycol Refractometer (°F scale)

Category: Digital Handheld Refractometers
Description: ATAGO Digital Pocket Propylene Glycol/Industrial Coolant Refractometers
Brand: ATAGO
Model Number: 4492(PAL-92S)


Atago Digital Pocket Propylene Glycol Refractometer (°C scale)

Category: Digital Handheld Refractometers
Description: ATAGO Digital Pocket Propylene Glycol/Industrial Coolant Refractometers
Brand: ATAGO
Model Number: 4488(PAL-88S)


Atago Digital Pocket Propylene Glycol Refractometer (°F scale)

Category: Digital Handheld Refractometers
Description: ATAGO Digital Pocket Propylene Glycol/Industrial Coolant Refractometers
Brand: ATAGO
Model Number: 4489(PAL-89S)


Reichert r2 mini Digital Pocket Refractometer, Brix and Ref

Category: Digital Handheld Refractometers
Description: Reichert r2mini Digital Pocket Refractometer
Brand: Reichert
Model Number: 13940000


ATAGO Digital Pocket Honey Refractometer, 12.0 to 30.0% honey moisture

Category: Digital Handheld Refractometers
Description: Atago Digital Handheld Pocket Refractometers
Brand: Atago
Model Number: 4422(PAL-22S)


Atago Special-scale Refractometer, Urea

Category: Digital Handheld Refractometers
Description: Atago Special-Scale Digital Pocket Refractometers
Brand: ATAGO


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought