Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  Thermo Scientific Multi-Blok ® Dry Block Heaters and Blocks   

Thermo Scientific Multi-Blok® Analog Dry Block Heater Base; one-bl

YO-03129-00
Loading price...

Discontinued
Qty

  • Temperature uniformity within ±0.5degC (±0.9degF)
  • Three-position switch—high, low, or off
  • Low-range between ambient and 60degC (140degF) and
  • high-range to 130degC (266degF)
These versatile heating systems uniformly heat a wide range of test tubes simultaneously. Systems offer different combination of blocks for your specific needs. A complete heater system consists of a standard heater base and heating blocks (sold separately). Each block heater base features a stepless thermostat dial marked from 0 to 10 for repeatable settings. A separate power switch with power-on light operates independently of the thermostat dial.
Metal-sheathed safety heaters ensure temperature uniformity and rapid heating. Heater bases have steel housing with baked enamel finish, and include 6-ft, three-wire power cord; 115 VAC models include a plug.
Max blocks One
Product Type Dry Block Heaters-Analog
Watts 100
Max temperature (º F) 266
Power (VAC) 115
Max temperature (º C) 130
Dimensions 8 in W x 3 in H x 5 in D
Number of Blocks 1
Brand Thermo Scientific
Manufacturer number 2050Q
Model 2050Q





Technical Resources
 
Related Products for Thermo Scientific Multi-Blok® Analog Dry Block Heater Base; one-bl
Image
  Product Detail
SKU

Thermo Scientific Multi-Blok Analog Dry Block Heater Base; one-block,

Category: Thermo Scientific Multi-Blok® Dry Block Heaters and Blocks
Description: Thermo Scientific Multi-Blok® Analog Dry Block Heaters
Brand: Multi-Blok
Model Number: 2050-1CEQ


Thermo Scientific Multi-Blok Analog Dry Block Heater Base, 1-block, 12

Category: Thermo Scientific Multi-Blok Dry Block Heaters and Blocks
Description: Thermo Scientific Multi-Blok Dry Block Heaters (Analog)
Brand: Thermo Scientific
Model Number: 100


Thermo Scientific Multi-Blok Analog Dry Block Heater Base, 1-block, 23

Category: Thermo Scientific Multi-Blok Dry Block Heaters and Blocks
Description: Thermo Scientific Multi-Blok Dry Block Heaters (Analog)
Brand: Thermo Scientific


Thermo Scientific Multi-Blok Analog Dry Block Heater Base, 2-block, 12

Category: Thermo Scientific Multi-Blok Dry Block Heaters and Blocks
Description: Thermo Scientific Multi-Blok Dry Block Heaters (Analog)
Brand: Thermo Scientific
Model Number: 150


Thermo Scientific Multi-Blok Analog Dry Block Heater Base, 2-block, 23

Category: Thermo Scientific Multi-Blok Dry Block Heaters and Blocks
Description: Thermo Scientific Multi-Blok Dry Block Heaters (Analog)
Brand: Thermo Scientific


Thermo Scientific Multi-Blok Analog Dry Block Heater Base, 3-block, 12

Category: Thermo Scientific Multi-Blok Dry Block Heaters and Blocks
Description: Thermo Scientific Multi-Blok Dry Block Heaters (Analog)
Brand: Thermo Scientific
Model Number: 200


Thermo Scientific Multi-Blok Analog Dry Block Heater Base, 3-block, 23

Category: Thermo Scientific Multi-Blok Dry Block Heaters and Blocks
Description: Thermo Scientific Multi-Blok Dry Block Heaters (Analog)
Brand: Thermo Scientific


Thermo Scientific Multi-Blok Analog Dry Block Heater Base, 4-block, 12

Category: Thermo Scientific Multi-Blok Dry Block Heaters and Blocks
Description: Thermo Scientific Multi-Blok Dry Block Heaters (Analog)
Brand: Thermo Scientific
Model Number: 300


Thermo Scientific Multi-Blok Analog Dry Block Heater Base, 4-block, 23

Category: Thermo Scientific Multi-Blok Dry Block Heaters and Blocks
Description: Thermo Scientific Multi-Blok Dry Block Heaters (Analog)
Brand: Thermo Scientific


Thermo Scientific Multi-Blok Analog Dry Block Heater Base, 6-block, 12

Category: Thermo Scientific Multi-Blok Dry Block Heaters and Blocks
Description: Thermo Scientific Multi-Blok Dry Block Heaters (Analog)
Brand: Thermo Scientific
Model Number: 400


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews