Home  >  Rigid Tubing >
  

316 Stainless Steel Tubing; dimensions, 1/16" ID, 1/8" OD, 1/32" wall; max PSI, 11,500; two 3-ft sections/pack

YO-03300-05
Loading price...

Call for availability.
Qty
    Applications: Great for high-pressure applications such as HPLC.
    Characteristics: This 316 stainless steel tubing offers great chemical resistance.
    Certification: None.
    Temperature range: –65 to 550°F (–53 to 289°C)
    Sterilize: By autoclave, with ethylene oxide, or by gamma irradiation.
    Product Type Chromatography tubing
    Working pressure (psi) 3000
    Maximum temperature (º F) 550
    Tubing ID (in.) 0.0625
    Tubing ID (mm) 1.6
    Tubing OD (in.) 0.125
    Tubing OD (mm) 3.2
    Max psi 3000
    Translucent No
    Sterilizable Yes
    Feet per pack 6
    Tubing formulation Stainless Steel





    Technical Resources
     
    Related Products for 316 Stainless Steel Tubing; dimensions, 1/16" ID, 1/8" OD, 1/32" wall; max PSI, 11,500; two 3-ft sections/pack
    Image
      Product Detail
    SKU

    316 Stainless Steel Tubing, high pressure; 1/16" OD; two 3-ft sections/pack

    Category: Rigid Tubing
    Description: 316 Stainless Steel Tubing
    Brand: Cole-Parmer


    Thermowell, 316 Stainless Steel, 2.5" Length, 1/2" Connection (6000-H-1/2-1.0-0-0)

    Category: Digi-Sense Thermowells
    Description: Digi-Sense Thermowells - 316 Stainless Steel
    Brand: Digi-Sense


    Thermowell, 316 Stainless Steel, 4" Length, 1/2" Connection (6000-H-1/2-2.5-0-0)

    Category: Digi-Sense Thermowells
    Description: Digi-Sense Thermowells - 316 Stainless Steel
    Brand: Digi-Sense


    Thermowell, 316 Stainless Steel, 6" Length, 1/2" Connection (6000-H-1/2-4.5-0-0)

    Category: Digi-Sense Thermowells
    Description: Digi-Sense Thermowells - 316 Stainless Steel
    Brand: Digi-Sense


    Thermowell, 316 Stainless Steel, 9" Length, 1/2" Connection (6000-H-1/2-7.5-0-0)

    Category: Digi-Sense Thermowells
    Description: Digi-Sense Thermowells - 316 Stainless Steel
    Brand: Digi-Sense


    Thermowell, 316 Stainless Steel, 12" Length, 1/2" Connection (6000-H-1/2-10.5-0-0)

    Category: Digi-Sense Thermowells
    Description: Digi-Sense Thermowells - 316 Stainless Steel
    Brand: Digi-Sense


    Thermowell, 316 Stainless Steel, 24" Length, 1/2" Connection (6000-H-1/2-22.5-0-0)

    Category: Digi-Sense Thermowells
    Description: Digi-Sense Thermowells - 316 Stainless Steel
    Brand: Digi-Sense


    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    2 Questions | 2 Answers
    Displaying questions 1-2
    • Q:

      can i use it for oxygen supply(1000 psi)?
      thanks
      Asked on 1/17/2011 by yellowstone from Wayne, NJ

      1 answer

      • STAFF EXPERT

        A:

        The maximum psi for this tubing is 3000psi.

        Answered on 1/17/2011 by Mike from Tech Support
    • Q:

      What are the tolerances on the inner and outer diameters?
      Asked on 11/1/2010 by William from Baltimore, MD

      1 answer

      • STAFF EXPERT

        A:

        The wall thickness of the tubing is .035 +/-.005 inches.

        Answered on 11/3/2010 by Josh from Technical Support
    Displaying questions 1-2

    Do you have a question about this product? 

    Product Reviews
    Customers Who Bought This Item Also Bought

    316 Stainless Steel Tubing; dimensions, 1/16" ID, 1/8" OD, 1/32" wall; max PSI, 11,500; two 3-ft sections/pack
    Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
    Popularity |  Favorites |  Title |  Price |  Part Number |  Category
    Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

    Previous: 316 Stainless Steel Tubing, high pressure; 1/16" OD; two 3-ft sections/pack  |  Next: 316 Stainless Steel Tubing; dimensions, 3/16" ID, 1/4" OD, 1/32" wall; max PSI, 5000; two 3-ft sections/pack