Home  >  Rigid Tubing >
  

316 Stainless Steel Tubing; dimensions, 3/16" ID, 1/4" OD, 1/32" wall; max PSI, 5000; two 3-ft sections/pack

YO-03300-10
Loading price...

Usually ships in 14 days or sooner.
Qty
    Applications: Great for high-pressure applications such as HPLC.
    Characteristics: This 316 stainless steel tubing offers great chemical resistance.
    Certification: None.
    Temperature range: –65 to 550°F (–53 to 289°C)
    Sterilize: By autoclave, with ethylene oxide, or by gamma irradiation.
    Product Type Chromatography tubing
    Working pressure (psi) 3000
    Maximum temperature (º F) 550
    Tubing ID (in.) 0.1875
    Tubing ID (mm) 4.8
    Tubing OD (in.) 0.25
    Tubing OD (mm) 6.4
    Max psi 3000
    Translucent No
    Sterilizable Yes
    Feet per pack 6
    Tubing formulation Stainless Steel





    Technical Resources
     
    Related Products for 316 Stainless Steel Tubing; dimensions, 3/16" ID, 1/4" OD, 1/32" wall; max PSI, 5000; two 3-ft sections/pack
    Image
      Product Detail
    SKU

    316 Stainless Steel Tubing, high pressure; 1/16" OD; two 3-ft sections/pack

    Category: Rigid Tubing
    Description: 316 Stainless Steel Tubing
    Brand: Cole-Parmer


    Thermowell, 316 Stainless Steel, 18" Length, 3/4" Connection (6000-H-3/4-16.5-0-0)

    Category: Digi-Sense Thermowells
    Description: Digi-Sense Thermowells - 316 Stainless Steel
    Brand: Digi-Sense


    Thermowell, 316 Stainless Steel, 6" Length, 3/4" Connection (6000-H-3/4-4.5-0-0)

    Category: Digi-Sense Thermowells
    Description: Digi-Sense Thermowells - 316 Stainless Steel
    Brand: Digi-Sense


    Thermowell, 316 Stainless Steel, 9" Length, 3/4" Connection (6000-H-3/4-7.5-0-0)

    Category: Digi-Sense Thermowells
    Description: Digi-Sense Thermowells - 316 Stainless Steel
    Brand: Digi-Sense


    Thermowell, 316 Stainless Steel, 12" Length, 3/4" Connection (6000-H-3/4-10.5-0-0)

    Category: Digi-Sense Thermowells
    Description: Digi-Sense Thermowells - 316 Stainless Steel
    Brand: Digi-Sense


    Thermowell, 316 Stainless Steel, 15" Length, 3/4" Connection (6000-H-3/4-13.5-0-0)

    Category: Digi-Sense Thermowells
    Description: Digi-Sense Thermowells - 316 Stainless Steel
    Brand: Digi-Sense


    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    2 Questions | 3 Answers
    Displaying questions 1-2
    • Q:

      Can this tube be easily bent to curved shapes and what would be the minimum radius without using a heat source to bend it.
      Asked on 12/27/2012 by Arry

      1 answer

      • STAFF EXPERT

        A:

        We do not have information on how easily it bends and what is needed. But, the tested minimum bend radius is 1/2".

        Answered on 1/2/2013 by Jen from Technical Support
    • Q:

      What are the tolerances on OD, ID, and/or wall thickness for this tubing?
      Asked on 3/12/2010 by Karl from Hampton, NH

      2 answers

      • STAFF EXPERT

        A:

        The wall thickness is .035 +/-.005 inches.

        Answered on 3/16/2010 by Jen from Technical Support
      • STAFF EXPERT

        A:

        The OD and Wall tolerances are +/- 0.005"

        Answered on 3/16/2010 by Josh from Technical Support
    Displaying questions 1-2

    Do you have a question about this product? 

    Product Reviews
    Customers Who Bought This Item Also Bought