Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  Rigid Tubing   

316 Stainless Steel Tubing; dimensions, 3/16" ID, 1/4" OD, 1/32" wall; (YO-03300-10)

YO-03300-10
Loading price...

Call for availability.
Qty
    Applications: Great for high-pressure applications such as HPLC.
    Characteristics: This 316 stainless steel tubing offers great chemical resistance.
    Certification: None.
    Temperature range: –65 to 550°F (–53 to 289°C)
    Sterilize: By autoclave, with ethylene oxide, or by gamma irradiation.
    Product Type Chromatography tubing
    Working pressure (psi) 3000
    Maximum temperature (º F) 550
    Tubing ID (in.) 0.1875
    Tubing ID (mm) 4.8
    Tubing OD (in.) 0.25
    Tubing OD (mm) 6.4
    Max psi 3000
    Translucent No
    Sterilizable Yes
    Feet per pack 6
    Tubing formulation Stainless Steel





    Technical Resources
     
    Related Products for 316 Stainless Steel Tubing; dimensions, 3/16" ID, 1/4" OD, 1/32" wall; (YO-03300-10)
    Image
      Product Detail
    SKU

    316 Stainless Steel Tubing; dimensions, 3/8" ID, 1/2" OD, 1/32" wall; (YO-03300-20)

    Category: Rigid Tubing
    Description: 316 Stainless Steel Tubing
    Brand: Cole-Parmer


    316 Stainless Steel Tubing; dimensions, 5/16" ID, 3/8" OD, 1/32" wall; (YO-03300-15)

    Category: Rigid Tubing
    Description: 316 Stainless Steel Tubing
    Brand: Cole-Parmer


    316 Stainless Steel Tubing; dimensions, 1/16" ID, 1/8" OD, 1/32" wall; (YO-03300-05)

    Category: Rigid Tubing
    Description: 316 Stainless Steel Tubing
    Brand: Cole-Parmer


    316 Stainless Steel Tubing, high pressure; 1/16" OD; two 3-ft sections (YO-03300-02)

    Category: Rigid Tubing
    Description: 316 Stainless Steel Tubing
    Brand: Cole-Parmer


    Thermowell, 316 Stainless Steel, 6" Length, 3/4" Connection (6000-H-3/4-4.5-0-0)

    Category: Thermowells
    Description: Thermowells - 316 Stainless Steel
    Brand: Oakton
    Model Number: 6000-H-3/4-4.5-0-0


    Thermowell, 316 Stainless Steel, 9" Length, 3/4" Connection (6000-H-3/4-7.5-0-0)

    Category: Thermowells
    Description: Thermowells - 316 Stainless Steel
    Brand: Oakton
    Model Number: 6000-H-3/4-7.5-0-0


    Thermowell, 316 Stainless Steel, 12" Length, 3/4" Connection (6000-H-3/4-10.5-0-0)

    Category: Thermowells
    Description: Thermowells - 316 Stainless Steel
    Brand: Oakton
    Model Number: 6000-H-3/4-10.5-0-0


    Thermowell, 316 Stainless Steel, 15" Length, 3/4" Connection (6000-H-3/4-13.5-0-0)

    Category: Thermowells
    Description: Thermowells - 316 Stainless Steel
    Brand: Oakton
    Model Number: 6000-H-3/4-13.5-0-0


    Thermowell, 316 Stainless Steel, 18" Length, 3/4" Connection (6000-H-3/4-16.5-0-0)

    Category: Thermowells
    Description: Thermowells - 316 Stainless Steel
    Brand: Oakton
    Model Number: 6000-H-3/4-16.5-0-0


    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought