Thermo Scientific Thermolyne Cast-Aluminum Hot Plate, 12" x 12", 120 VAC, UL-listed

YO-03450-00
Loading price...

for availability.
Qty

  • High-heat conductivity provides excellent thermal uniformity over the entire heating surface
Hot plates feature a sturdy stainless steel case that resists spills and corrosion and supports heavy loads. The 6-1/4'' x 6-1/4'' hot plates have a 20 lb maximum load capacity; all other models have a 40 lb maximum load capacity.
Heating surface resists warping and buckling. Embedded heating elements provide better heat transfer and have a longer life than ''open-coil'' designs. Perforated side plates on the 12'' x 12'' and 24'' x 24'' hot plates allow air circulation—keep controls cool to the touch. For added safety, an indicator lights up when power is supplied to the heating element.

What's Included:
models 03400-00 through 03452-00 are supplied with a 6-ft, three-wire cord with U.S. standard plug. Cord and plug are not included with high-wattage models 03460-00 and 03462-00; they must be connected through a system.
Top plate dimensions (in.) 12 x 12
Top plate material Aluminum
Temp range (º F) 100 to 700°F
Temp range (°C) 38 to 371°C
Dimensions 12 in W x 6.125 in H x 13 in D
Max load capacity 40 lb
Power (VAC) 120
Power (Amps) 13.3
Power (watts) 1600
Brand Thermolyne
Power (Hz) 50/60

Calibrations
Qty/Price
Availability

EACH
Usually ships in 25 days.




Technical Resources
 
Related Products for Thermo Scientific Thermolyne Cast-Aluminum Hot Plate, 12" x 12", 120 VAC, UL-listed
Image
  Product Detail
SKU

Thermo Scientific Thermolyne Cast-Aluminum Hot Plate, 12" x 12", 240 VAC, UL-listed; CSA-certified

Category: Analog Aluminum Top Hot Plates
Description: Thermo Scientific Thermolyne Cast-Aluminum Hot Plates
Brand: Thermolyne


Thermo Scientific Thermolyne Cast-Aluminum Hot Plate, 24" x 12", 120 VAC, UL-listed; CSA-certified

Category: Analog Aluminum Top Hot Plates
Description: Thermo Scientific Thermolyne Cast-Aluminum Hot Plates
Brand: Thermolyne


Thermo Scientific Thermolyne Cast-Aluminum Hot Plate, 24" x 12", 240 VAC, UL-listed; CSA-certified

Category: Analog Aluminum Top Hot Plates
Description: Thermo Scientific Thermolyne Cast-Aluminum Hot Plates
Brand: Thermolyne


Thermo Scientific Thermolyne Cast-Aluminum Hot Plate, 6-1/4" x 6-1/4", 240 VAC

Category: Analog Aluminum Top Hot Plates
Description: Thermo Scientific Thermolyne Cast-Aluminum Hot Plates
Brand: Thermolyne


Thermo Scientific Thermolyne Cast-Aluminum Hot Plate, 6-1/4" x 6-1/4", 120 VAC, CSA-certified

Category: Analog Aluminum Top Hot Plates
Description: Thermo Scientific Thermolyne Cast-Aluminum Hot Plates
Brand: Thermolyne


Thermo Scientific Thermolyne Explosion-Proof Hot Plate; 120VAC

Category: Analog Aluminum Top Hot Plates
Description: Thermo Scientific Thermolyne Explosion-Proof Hot Plate
Brand: Thermolyne


Thermo Scientific Super-Nuova ™ aluminum stirring hot plate, 7x7 120VAC

Category: Stirring Hot Plates
Description: Thermo Scientific Super-Nuova Stirring Hot Plates
Brand: Thermo Scientific Super-Nuova
Model Number: SP133525Q


Thermo Scientific Super-Nuova ™ aluminum stirring hot plate, 7x7 220-240VAC

Category: Stirring Hot Plates
Description: Thermo Scientific Super-Nuova Stirring Hot Plates
Brand: Thermo Scientific Super-Nuova
Model Number: SP133520-33Q


Thermo Scientific Super-Nuova ™ aluminum hot plate, 7 x 7" 120vac

Category: Digital Aluminum Top Hot Plates
Description: Thermo Scientific Super-Nuova Hot Plates, Aluminum Top
Brand: Super-Nuova


Thermo Scientific Super-Nuova ™ aluminum hot plate, 7 x 7" 220-240v

Category: Digital Aluminum Top Hot Plates
Description: Thermo Scientific Super-Nuova Hot Plates, Aluminum Top
Brand: Super-Nuova


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Q:

    watts
    Asked on 7/13/2011 by mark from sparta, Ga

    1 answer

    • Staff Reviewer

      A:

      1600 Watts

      Answered on 7/14/2011 by Jen from Technical Support
Displaying question 1

Do you have a question about this product? 

Product Reviews

REVIEW SNAPSHOT®

by PowerReviews
Thermo Scientific Thermolyne<reg> Cast-Aluminum Hot Plate, 12" x 12", 120 VAC, UL-listed
 
4.0

(based on 1 review)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

Holds up well in a harsh environment

By Mike W

from Seattle

About Me Academic/Professional Researcher

Verified Reviewer

Pros

  • Durable
  • Easy To Use
  • Works Properly

Cons

  • Electrics Vulnerable

Best Uses

  • In The Field
  • In The Lab

Comments about Thermo Scientific Thermolyne<reg> Cast-Aluminum Hot Plate, 12" x 12", 120 VAC, UL-listed:

We use these on the shop floor in a plating company. They last a long time and are easy to use. They would last forever if the electrics were sealed better.

Displaying review 1

Back to top