Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  Magnetic Stirrers   

Thermo Scientific Cimarec Telemodul 40C, 40 Watt Control Unit 100-240V

YO-04651-05
Loading price...

Call for availability.
Qty

  • Compatible with Cimarec stirrers
  • 10 power settings
  • RS-232 interface for data transfer and PC control
  • TC-IP network integration option
7-Watt controller (04651-01, -03) is a compact controller ideal for small to medium volumes of low-viscosity liquids. It features continuous speed selection and automatic start-up for safe stirrer acceleration.
20-Watt controller (04651-04) is a menu-driven microprocessor controlled unit. The knob is easily controlled with one hand by pushing down and rotating. Recent settings are stored in the memory. These controllers feature three progam keys for individually programming rapid start up and a shake mode for vertical mixing.
40-Watt Controller (04651-05) offers all the same functions as the 20-Watt controller with a higher power output of 40 Watts for more demanding applications. This model has ten power settings and includes RS-232 interface for data transfer and PC control. Additionally, it has a TC-IP network integration option.
The Telemodul 40 C controller offers all the functionality of the Telemodul 20 C, with power output boosted to 40 Watts for more demanding stirring tasks.
What's Included:
6-ft power cord.
Product Type Stirrer Accessories
Speed (rpm) (low) 100
Speed (rpm) (high) 2000
Dimensions 6 in x 3.75 in x 6.5 in
Max stirring volume (Liters) 0
Plug type U.S. std
Model 50090774
CE Compliance Yes
Brand Thermo Scientific Cimarec
Manufacturer number 50090774
Power 100-240 VAC, 50/60Hz, .2 Amps, 40 Watts





Technical Resources
 
Related Products for Thermo Scientific Cimarec Telemodul 40C, 40 Watt Control Unit 100-240V
Image
  Product Detail
SKU

Thermo Scientific Cimarec Mini with 7-watt controller 115V

Category: Compact Stirrers
Description: Thermo Scientific Cimarec Mini and Micro Stirrers
Brand: Thermo Scientific Cimarec
Model Number: 50088118


Thermo Scientific Cimarec Micro, with 7-watt controller, 115 V

Category: Compact Stirrers
Description: Thermo Scientific Cimarec Mini and Micro Stirrers
Brand: Thermo Scientific Cimarec
Model Number: 50088150


Thermo Scientific Cimarec Telemodul 20 C, 20 Watt Control Unit 100-240

Category: Magnetic Stirrers
Description: Thermo Scientific Cimarec External Remote Controllers
Brand: Thermo Scientific Cimarec
Model Number: 50090773


Thermo Scientific Cimarec Telemodul 40M Controllers 230V Germany

Category: Analog Stirrers
Description: Thermo Scientific Cimarec Stirrer Controllers
Brand: Thermo Scientific
Model Number: 50118901


Thermo Scientific Cimarec Telemodul 40M Controllers 115V US

Category: Analog Stirrers
Description: Thermo Scientific Cimarec Stirrer Controllers
Brand: Thermo Scientific
Model Number: 50119123


Thermo Scientific Cimarec Telemodul 80M Controllers 230V Germany

Category: Analog Stirrers
Description: Thermo Scientific Cimarec Stirrer Controllers
Brand: Thermo Scientific
Model Number: 50118908


Thermo Scientific Cimarec Telemodul 80M Controllers 115V US

Category: Analog Stirrers
Description: Thermo Scientific Cimarec Stirrer Controllers
Brand: Thermo Scientific
Model Number: 50119125


Thermo Scientific Cimarec i Telemodul controller 230V EU

Category: Magnetic Stirrers
Description: Thermo Scientific Cimarec External Remote Controllers
Brand: Thermo Scientific Cimarec
Model Number: 50119115


Thermo Scientific Cimarec i Telemodul controller 115 US

Category: Magnetic Stirrers
Description: Thermo Scientific Cimarec External Remote Controllers
Brand: Thermo Scientific Cimarec
Model Number: 50119119


Thermo Scientific Cimarec Maxi 40, with Telemodul 40 C, 40 Watt Contro

Category: Compact Stirrers
Description: Thermo Scientific Cimarec Compact and Maxi Stirrers
Brand: Thermo Scientific Cimarec
Model Number: 50088122


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews