Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  Stirring Hot Plates   

Thermo Scientific Cimarec ceramic stirring hot plate, 7 (SP131320-33Q)

YO-04660-85
Loading price...

Call for availability.
Qty

  • Microprocessor control provides constant speed
  • StirTrac braking feature brings stir bar to an immediate stop for quick flask removal
StirTrac technology offers improved slow speed stirring, consistent speed control, and stronger magnetic coupling. Durable low-profile, cast aluminum hot plate stirrers are complete with a seamless reflective white ceramic top that provides visibility, an alkali/acid reisistance surface, and is easy to clean. Intergral ring-stand holder accomodates 0.5" diameter support rod. Digital hot plate stirrer features a LED that indicates temperature setting in 5° increments. Patented warning light signal system goes off when heating surface is 50°C(122°F); protects user from accidental burns. Detachable cord is included.
Product Type Stirrer (Hot Plates)
Max load capacity (lbs) 25
Speed (rpm) (low) 50
Speed (rpm) (high) 1200
Max temperature (º C) 540
Top plate dimensions (in.) 7x7
Dimensions 8.25 in W x 3.75 in H x 13 in D
Max stirring volume (Liters) 20
Plug type European
Model SP131320-33Q
CE Compliance Yes
Brand Thermo Scientific Cimarec
Manufacturer number SP131320-33Q
Power 230 VAC, 50 Hz, 4.9 Amps, 1170 Watts

Calibrations
Qty/Price
Availability

EACH
Usually ships in 30 days.




Technical Resources
 
Related Products for Thermo Scientific Cimarec ceramic stirring hot plate, 7 (SP131320-33Q)
Image
  Product Detail
SKU

Thermo Scientific Cimarec ceramic stirring hot plate, 7 (SP131325Q)

Category: Stirring Hot Plates
Description: Thermo Scientific Cimarec Stirring Hot Plates
Brand: Thermo Scientific Cimarec
Model Number: SP131325Q


Thermo Scientific Cimarec aluminum stirring hot plate, 7 (SP142020-33Q)

Category: Stirring Hot Plates
Description: Thermo Scientific Cimarec Stirring Hot Plates
Brand: Thermo Scientific Cimarec
Model Number: SP142020-33Q


Thermo Scientific Cimarec ceramic stirring hot plate, 4x4 120v

Category: Stirring Hot Plates
Description: Thermo Scientific Cimarec Stirring Hot Plates
Brand: Thermo Scientific Cimarec
Model Number: SP131015Q


Thermo Scientific Cimarec ceramic stirring hot plate, 4x4 240v

Category: Stirring Hot Plates
Description: Thermo Scientific Cimarec Stirring Hot Plates
Brand: Thermo Scientific Cimarec
Model Number: SP131010-33Q


Thermo Scientific Cimarec aluminum stirring hot plate, 7 (SP142025Q)

Category: Stirring Hot Plates
Description: Thermo Scientific Cimarec Stirring Hot Plates
Brand: Thermo Scientific Cimarec
Model Number: SP142025Q


Thermo Scientific Cimarec ceramic stirring hot plate, 10x10 120v

Category: Stirring Hot Plates
Description: Thermo Scientific Cimarec Stirring Hot Plates
Brand: Thermo Scientific Cimarec
Model Number: SP131635Q


Thermo Scientific Cimarec ceramic stirring hot plate, 10x10 240v

Category: Stirring Hot Plates
Description: Thermo Scientific Cimarec Stirring Hot Plates
Brand: Thermo Scientific Cimarec
Model Number: SP131630-33Q


Thermo Scientific Super-Nuova™ ceramic stirring hot plate, 7 x 7 12

Category: Stirring Hot Plates
Description: Thermo Scientific Super-Nuova Stirring Hot Plates
Brand: Thermo Scientific Super-Nuova
Model Number: SP131825Q


Thermo Scientific Super-Nuova™ ceramic stirring hot plate, 7 x 7 22

Category: Stirring Hot Plates
Description: Thermo Scientific Super-Nuova Stirring Hot Plates
Brand: Thermo Scientific Super-Nuova
Model Number: SP131820-33Q


Thermo Scientific Super-Nuova™ ceramic stirring hot plate, 10 x 10 (SP133835Q)

Category: Stirring Hot Plates
Description: Thermo Scientific Super-Nuova Stirring Hot Plates
Brand: Thermo Scientific Super-Nuova
Model Number: SP133835Q


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews